Shop All Tamper-Resistant Screws
Tamper-Pruf Screws
1 in One-Way Round Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 100 PK
Mfr # 151310
Zoro # G2980941
product price: $10.45
/pk 100, $0.10/ea
$10.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
One-Way Drive
Pointed Tip
- System of Measurement Inch
- Screw Size #6
- Head Type Round
- Drive Size #6
- Material 18-8 Stainless Steel
Product Information
- Brand Tamper-Pruf Screws
- MFR # 151310
- Zoro # G2980941
- Country of Origin United States
- Category Tamper-Resistant Screws
Dimensions
Thread Size | #6 |
Screw Size | #6 |
Fastener Length | 1 in |
Drive Size | #6 |
Head Dia. | 0.240 to 0.260 in |
Head Height | 0.109 in |
Maximum Head Width | 0.26 in |
Minimum Head Width | 0.24 in |
Maximum Head Height | 0.109 in |
Minimum Head Height | 0.094 in |
Head Width | 0.26 in |
Thread Length | 1 in |
Dimensional Standards | ASME B18.6.4 |
Details
System of Measurement | Inch |
Head Type | Round |
Drive | One-Way |
Tip Type | Pointed |
Material | 18-8 Stainless Steel |
Finish | Plain |
Item | Tamper Resistant Screw |
Standards | ANSI/ASME B18.6.4 |
Type | Tamper Resistant |
Drive Type | Tamper-Resistant |
Meets/Exceeds | ANSI/ASME B18.6.4 |
Description
Tamper Resistant Screw, Head Type Round, Finish Plain, Material 18-8 Stainless Steel, Screw Size #6, Fastener Length 1 in, Head Width 0.26 in, Head Height 0.109 in, Drive Size #6, Dimensional Standards ASME B18.6.4, Pack Size Small, Minimum Head Height 0.094 in, Minimum Head Width 0.24 in, Maximum Head Height 0.109 in, Maximum Head Width 0.26 in, System of Measurement Inch, Drive One-Way, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 5/16"-18 x 1/2" Steel Coarse Thread Square Head Set Screws 10PK (60585)
- ZORO SELECT Grade 5, 1/2"-13 Flange Bolt, Zinc Plated Steel, 1-3/4 in L, 10 PK (U01258.050.0175)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/4" , Aluminum 100 PK (54509)
- ZORO SELECT Split Lock Washer, For Screw Size 1/4 in Steel, Black Oxide Finish, 100 PK (U37180.025.0001)
- TAMPER-PRUF SCREWS 1 in One-Way Round Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 50 PK (151380)
- TAMPER-PRUF SCREWS 1/2 in One-Way Round Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 50 PK (151320)
- TAMPER-PRUF SCREWS 1-1/2 in One-Way Round Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 50 PK (151390)
- TAMPER-PRUF SCREWS 3/4 in Torx Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (51390)
- TAMPER-PRUF SCREWS 1/4"-20 x 5/8 in Hex Button Tamper Resistant Screw, Case Hardened Steel, Black Oxide Finish, 25 PK (21530)
- TAMPER-PRUF SCREWS #8 x 3/4 in One-Way Round Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 50 PK (151330)
- TAMPER-PRUF SCREWS 1 in Torx Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (91820)
- Tamper-Pruf Screws Tamper-Resistant Screws