Shop All Rubber Boots
Talon Trax
Size 9 Men's Steel Rubber Boot, Black
Mfr # 21DL11
Zoro # G8486816
$44.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Closure Type Pull On
- Color Black
- Toe Type Steel
- Waterproof Yes
Product Information
- Brand Talon Trax
- MFR # 21DL11
- Zoro # G8486816
- UPC # 190735681947
- Country of Origin United States
- Category Rubber Boots
Dimensions
Size | 9 |
Boot Height | 15 in |
Height | 15" |
Footwear Width | E |
Boot Height Adjustment | Standard Height |
Description
Rubber Boot, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Lug, Insulated No, Size 9, Footwear Width E, Men's, Boot Height 15 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARCHITECTURAL MAILBOXES Brass 4 inch Floating House Number Polished Brass 5 (3582PB-5)
- SALISBURY Electrical Gloves, Class 0, Black, Sz 11, PR (E011B/11)
- TILLMAN Green Jacket size M (6230M)
- SUPERGRIT 3" Stair nosing-3'0" length Black (630A-BLA3)
- TALON TRAX Size 10 Men's Steel Rubber Boot, Black (21DL12)
- TALON TRAX Size 11 Men's Steel Rubber Boot, Black (21DL13)
- TALON TRAX Size 8 Men's Steel Rubber Boot, Brick (445L06)
- TALON TRAX Knee Boots, Size 5, 15" H, Black, Plain, PR (21DK94)
- TALON TRAX Size 7 Men's Steel Rubber Boot, Black (21A578)
- TALON TRAX Size 13 Men's Steel Rubber Boot, Blue (445L35)
- PROFILE Profile Knee Boots, Brown, Size 10, Mens, 15" H, PR (51154)
- Talon Trax Foot Protection