Shop All Rubber Boots
Talon Trax
Size 8 Men's Steel Rubber Boot, Green
Mfr # 15D830
Zoro # G4484873
product price: $48.19
/pr
$48.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Boot Height 15 in
- Typical Rubber Boot Application High Chemical Resistant
- Height 15"
- Midsole Material PVC
Product Information
- Brand Talon Trax
- MFR # 15D830
- Zoro # G4484873
- UPC # 190735681237
- Country of Origin United States
- Category Rubber Boots
Dimensions
Size | 8 |
Boot Height | 15 in |
Height | 15" |
Footwear Width | E |
Boot Height Adjustment | Standard Height |
Description
Rubber Boot, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Lug, Insulated No, Size 8, Footwear Width E, Men's, Boot Height 15 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN 4 in. Black Aluminum Nail-On Number 1 1 pc, 3PK (841618)
- ACCUFORM LOCKOUTTAGOUT OSHA DANGER SAFETY TAG MDT241PTM (MDT241PTM)
- MILWAUKEE TOOL Replacement Clear Dual Coat Full Face Shield Lens for BOLT Safety Helmet and Hard Hat Mount (5 pk) (48-73-1440)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 470Z26 (470Z26)
- TALON TRAX Size 9 Men's Steel Rubber Boot, Green (15D831)
- TALON TRAX Size 13 Men's Steel Rubber Boot, Green (15D835)
- TALON TRAX Size 12 Men's Steel Rubber Boot, Green (15D834)
- TALON TRAX Size 5 Men's Steel Rubber Boot, Blue (445L27)
- TALON TRAX Size 10 Men's Steel Rubber Boot, Blue (445L32)
- TALON TRAX Men's Steel Rubber Boot Black (445L53)
- DUNLOP Men's Steel Rubber Boot Black (8968200)
- Talon Trax Foot Protection