Shop All Rubber Boots
Talon Trax
Size 13 Men's Steel Rubber Boot, Blue
Mfr # 445L35
Zoro # G4853243
product price: $33.85
/pr
$33.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Gender Men's
- Waterproof Yes
- Toe Type Steel
- Insulated No
Product Information
- Brand Talon Trax
- MFR # 445L35
- Zoro # G4853243
- Country of Origin United States
- Category Rubber Boots
Dimensions
Size | 13 |
Height | 15" |
Boot Height | 15 in |
Boot Height Adjustment | Standard Height |
Description
Rubber Boot, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Lug, Insulated No, Size 13, Men's, Boot Height 15 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETZL Replacement Rope Lanyard, 2 m, Nylon (L052FA00)
- RADIANS Hi-Vis Cut Resistant Impact Coated Gloves, A5 Cut Level, Foam Nitrile, XL, 1 PR (RWG603XL)
- ARMACELL 1-1/2" X 48" X 25' 25/50 Armaflex Roll 100/Ctn (APR11240FS)
- LABELMASTER Flammable Liquid Placard 1170, PK25 (ZEZ21170)
- TALON TRAX Size 5 Men's Steel Rubber Boot, Blue (445L27)
- TALON TRAX Size 7 Men's Steel Rubber Boot, Blue (445L29)
- TALON TRAX Size 11 Men's Steel Rubber Boot, Blue (445L33)
- TALON TRAX Knee Boots, Size 12, 15" H, Black, Plain, PR (21DL02)
- TALON TRAX Boots, Blue, 7, Mens, 15" H, Pull On, PR (445L41)
- TALON TRAX Knee Boots, Size 13, 15" H, Black, Plain, PR (21DL03)
- TINGLEY Flite Composite-Toe Rubber Boots, Chevron Plus Outsole, 15 in H, Knee, Blue, Men's, Size 6 (26256)
- Talon Trax Foot Protection