Shop All Rubber Boots
Talon Trax
Size 12 Men's Steel Rubber Boot, White
Mfr # 45DZ29
Zoro # G1824055
original price:
$34.74
7% off
new price: $32.29
/pr
$32.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Upper Material PVC
- Insulated No
- Footwear Closure Type Pull On
- Style Number 70665
Product Information
- Brand Talon Trax
- MFR # 45DZ29
- Zoro # G1824055
- UPC # 190735682500
- Country of Origin United States
- Category Rubber Boots
Dimensions
Size | 12 |
Footwear Width | E |
Height | 15" |
Boot Height | 15 in |
Boot Height Adjustment | Standard Height |
Description
Rubber Boot, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Lug, Insulated No, Size 12, Footwear Width E, Men's, Boot Height 15 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGO ADVANTAGE SAFE-FLEX Interlocking Antifatigue Mat Tile, PVC, 18 in Long x 18 in Wide, 1 in Thick, 10 PK (A1-GRY)
- GLOWEAR BY ERGODYNE Long Sleeve T-Shirt, Orange, Class 3, 3XL (8391)
- MCR SAFETY Gloves, Ninja Lite, 18 Gauge Nylon Liner L, 144PK (VPN9696L)
- CONDOR Nitrile Coated Gloves, Palm Coverage, White/Gray, S, PR (20GY90)
- TALON TRAX Size 11 Men's Steel Rubber Boot, White (45DZ28)
- TALON TRAX Size 9 Men's Steel Rubber Boot, White (45DZ26)
- TALON TRAX Size 8 Men's Steel Rubber Boot, White (45DZ25)
- TALON TRAX Boots, Blue, 12, Mens, 15" H, Pull On, PR (445L46)
- TALON TRAX Size 5 Men's Steel Rubber Boot, Black (21DL07)
- TALON TRAX Size 9 Men's Steel Rubber Boot, Black (21DL11)
- MUCK BOOT CO Women's Arctic Ice Vibram Arctic Grip All-Terrain Mid Boot (ASVMA101 M 050)
- Talon Trax Foot Protection