Shop All Rubber Boots
Talon Trax
Size 12 Men's Steel Rubber Boot, Green
Mfr # 15D834
Zoro # G4484821
$48.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Rubber Boot Style Knee
- Waterproof Yes
- Outsole Material PVC
- Insulation Type None
Product Information
- Brand Talon Trax
- MFR # 15D834
- Zoro # G4484821
- UPC # 190735681275
- Country of Origin United States
- Category Rubber Boots
Dimensions
Size | 12 |
Footwear Width | E |
Boot Height | 15 in |
Height | 15" |
Boot Height Adjustment | Standard Height |
Description
Rubber Boot, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Lug, Insulated No, Size 12, Footwear Width E, Men's, Boot Height 15 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPCO Warning Light, LED, Red, Solar NiMH (3337-00001)
- VIKING Viking Insulated Mariner Boot (VW37-6)
- RUBBERMAID COMMERCIAL Caution Wet Floor Sign, 11 x 12 x 25, Bright Yellow, PK6, 6PK (FG611277YEL)
- LYLE Exit Sign, English, 10" W, 7" H, Recycled Aluminum, White (LCU1-0006-GA_10x7)
- TALON TRAX Size 10 Men's Steel Rubber Boot, Green (15D832)
- TALON TRAX Size 11 Men's Steel Rubber Boot, Green (15D833)
- TALON TRAX Size 9 Men's Steel Rubber Boot, Green (15D831)
- TALON TRAX Boots, Blue, 13, Mens, 15" H, Pull On, PR (445L47)
- TALON TRAX Size 9 Men's Steel Rubber Boot, Black (21DL11)
- TALON TRAX Size 7 Men's Steel Rubber Boot, Green (15D829)
- BAFFIN Knee Boots, Size 12, 13" H, Green, Plain, PR (8562-0000-394)
- Talon Trax Rubber Boots