Shop All Rubber Boots
Talon Trax
Size 12 Men's Composite Rubber Boot, Green
Mfr # 53TY99
Zoro # G0741811
product price: $98.29
/pr
Free Shipping & Returns
$98.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Upper Material Polyurethane
- Style Number 80101
- Height 16"
- Insulated No
Product Information
- Brand Talon Trax
- MFR # 53TY99
- Zoro # G0741811
- UPC # 856705002227
- Country of Origin Brazil
- Category Rubber Boots
Dimensions
Size | 12 |
Height | 16" |
Footwear Width | E |
Boot Height | 15 in |
Boot Height Adjustment | Standard Height |
Description
Rubber Boot, Shoe Style Knee, Toe Type Composite, Footwear Sole Pattern Lug, Insulated No, Size 12, Footwear Width E, Men's, Boot Height 15 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Cut-Resistant Gloves, PR (NPF21-1118W-11/XXL)
- LIFESECURE Complete 25-Person 1-Day Shelter-In-Place Combo Emergency Kit (31024)
- BRADY Tape, Yellow, Labels/Roll: Continuous (B30C-2250-581-YL)
- HEROS PRIDE Belt Accessory, Synthetic Leather (1487WB)
- TALON TRAX Size 7 Men's Composite Rubber Boot, Green (53TY94)
- TALON TRAX Size 10 Men's Composite Rubber Boot, Green (53TY97)
- TALON TRAX Size 11 Men's Composite Rubber Boot, Green (53TY98)
- TALON TRAX Size 10 Men's Steel Rubber Boot, White (45DZ27)
- TALON TRAX Boots, Blue, 8, Mens, 15" H, Pull On, PR (445L42)
- TALON TRAX Boots, Blue, 7, Mens, 15" H, Pull On, PR (445L41)
- MUCK BOOT CO Kids' Rugged II Boot (RG21HB M 010)
- Talon Trax Rubber Boots