Shop All Rubber Boots
Talon Trax
Size 11 Men's Steel Rubber Boot, Black
Mfr # 21DL13
Zoro # G8486834
$44.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Footwear Closure Type Pull On
- Footwear Width E
- Insulation Type None
- Insulated No
Product Information
- Brand Talon Trax
- MFR # 21DL13
- Zoro # G8486834
- UPC # 190735681961
- Country of Origin United States
- Category Rubber Boots
Dimensions
Size | 11 |
Footwear Width | E |
Boot Height | 15 in |
Height | 15" |
Boot Height Adjustment | Standard Height |
Description
Rubber Boot, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Lug, Insulated No, Size 11, Footwear Width E, Men's, Boot Height 15 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Elbow Support, S, Black, Single Strap, Features: Machine Washable (6T568)
- 3M Virtua AP Eyewear 11848-00000-20 G, 20PK (11848-00000-20)
- CONDOR Drum Spill Containment Platform, 88 gal Spill Capacity, 6 Drum, 10,000 lb., Polyethylene (1686BC)
- IRONCLAD PERFORMANCE WEAR Insulated Winter Gloves, XL, HPPE Back, PR (SKC4SNW2-05-XL)
- TALON TRAX Size 10 Men's Steel Rubber Boot, Black (21DL12)
- TALON TRAX Size 9 Men's Steel Rubber Boot, Black (21DL11)
- TALON TRAX Size 10 Men's Steel Rubber Boot, Green (15D832)
- TALON TRAX Size 9 Men's Steel Rubber Boot, Blue (445L31)
- TALON TRAX Size 9 Men's Steel Rubber Boot, Brick (445L07)
- TALON TRAX Size 13 Men's Steel Rubber Boot, Black (21A584)
- DUNLOP Shoe, Unisex, 10"H, Purofort, PR (LJ2HR42)
- Talon Trax Foot Protection