Shop All Rubber Boots
Talon Trax
Size 11 Men's Composite Rubber Boot, Green
Mfr # 53TY98
Zoro # G0741857
product price: $98.29
/pr
Free Shipping & Returns
$98.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Typical Rubber Boot Application High Chemical Resistant
- Metatarsal Guard No
- Toe Type Composite
- Waterproof Yes
Product Information
- Brand Talon Trax
- MFR # 53TY98
- Zoro # G0741857
- UPC # 856705002210
- Country of Origin Brazil
- Category Rubber Boots
Dimensions
Size | 11 |
Height | 15-51/64" |
Footwear Width | E |
Boot Height | 15 in |
Boot Height Adjustment | Standard Height |
Description
Rubber Boot, Shoe Style Knee, Toe Type Composite, Footwear Sole Pattern Lug, Insulated No, Size 11, Footwear Width E, Men's, Boot Height 15 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, M, 1 PR (KKC2PU-03-M)
- BRADLEY Deck-Mount Drench Hose Dual Head (S19-465EFW)
- PANDUIT Thermal Transfer Label, 3x1, PK500 (C300X100APT)
- SKECHERS Athletic Shoe, M, 7, Black, PR (108009 BKPR SIZE 7)
- TALON TRAX Size 7 Men's Composite Rubber Boot, Green (53TY94)
- TALON TRAX Size 10 Men's Composite Rubber Boot, Green (53TY97)
- TALON TRAX Size 12 Men's Composite Rubber Boot, Green (53TY99)
- TALON TRAX Size 8 Men's Steel Rubber Boot, White (45DZ25)
- TALON TRAX Size 6 Men's Steel Rubber Boot, Black (21A577)
- TALON TRAX Size 12 Men's Steel Rubber Boot, Black (21A583)
- BEKINA Steplite EasyGrip PU Boot, Steel Toecap, Green-Black, Size 9 (PAN3P/9180AP531-09)
- Talon Trax Rubber Boots