Shop All Rubber Boots
Talon Trax
Size 10 Men's Composite Rubber Boot, Green
Mfr # 53TY97
Zoro # G0741802
original price:
$107.99
8% off
new price: $98.29
/pr
Free Shipping & Returns
$98.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Toe Type Composite
- Rubber Boot Style Knee
- Insulated No
- Insulation Type None
Product Information
- Brand Talon Trax
- MFR # 53TY97
- Zoro # G0741802
- UPC # 856705002203
- Country of Origin Brazil
- Category Rubber Boots
Dimensions
Size | 10 |
Boot Height | 15 in |
Footwear Width | E |
Height | 15-13/32" |
Boot Height Adjustment | Standard Height |
Description
Rubber Boot, Shoe Style Knee, Toe Type Composite, Footwear Sole Pattern Lug, Insulated No, Size 10, Footwear Width E, Men's, Boot Height 15 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENGER SAFETY FOOTWEAR Size 9 FOREMAN SLIP-ON CT, MENS PR (A7108-9W)
- TINGLEY Raincoat, PVC, Clear, 2XL, 48" (C61210)
- SYSTEM SENSOR Chime Strobe, Unmarked, White (CHSWL)
- KISHIGO Medium Class 2 High Visibility Vest, Lime (1076-M)
- TALON TRAX Size 11 Men's Composite Rubber Boot, Green (53TY98)
- TALON TRAX Size 12 Men's Composite Rubber Boot, Green (53TY99)
- TALON TRAX Size 7 Men's Composite Rubber Boot, Green (53TY94)
- TALON TRAX Boots, Blue, 13, Mens, 15" H, Pull On, PR (445L47)
- TALON TRAX Size 11 Men's Steel Rubber Boot, Blue (445L33)
- TALON TRAX Size 12 Men's Steel Rubber Boot, White (45DZ29)
- DUNLOP Chesapeake Plain-Toe PVC Work Boots, Waterproof, Black, Size 12 (8677533)
- Talon Trax Foot Protection