Shop All Overboots and Overshoes
Talon Trax
Overboot, Men, 11, Adj Strap, Yllw, Rubbr, PR
Mfr # 4T272
Zoro # G0005363
product price: $55.49
/pr
$55.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material Rubber
- Gender Men's
- Toe Type Plain
- Waterproof Yes
Product Information
- Brand Talon Trax
- MFR # 4T272
- Zoro # G0005363
- UPC # 190735682548
- Country of Origin China
- Category Overboots and Overshoes
Dimensions
Size | 11 |
Height | 17" |
Boot Height | 17 in |
Fits Shoe Size | 11 |
Description
Overboot, Knee, Footwear Sole Pattern Cleated, Toe Type Plain, Black, Yellow, Fits Shoe Size 11, Boot Height 17 in, Men's, Metatarsal Guard No, Size 11, Waterproof Yes, Upper Material Rubber, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Hi-Visibility Sweats, Org, 2XL (323-1370B-OR/2X)
- NMC Caution Stairway Sign, C609AB (C609AB)
- ZORO SELECT Safety Stencil, Danger, PVC Plastic (1F124)
- BRADY Danger Tag, 5-1/2inHx3inW, Poly, Brass, PK25 (76226)
- TALON TRAX Overboot, Men, 15, Adj Strap, Yllw, Rubbr, PR (4T276)
- TALON TRAX Overboot, Men, 12, Adj Strap, Yllw, Rubbr, PR (4T273)
- TALON TRAX Overboot, Men, 10, Adj Strap, Yllw, Rubbr, PR (4T271)
- TALON TRAX Overboot, Men, 9, Adj Strap, Yllw, Rubber, PR (4T270)
- TALON TRAX 13 Men's Steel (5T259)
- TALON TRAX Overshoe, Men, S, Pull On, Blk, PVC/Vinyl, PR (3XE82)
- IMPACTO Overshoe, Men, 2XL, Pull On, Blk/Grn, PVC, PR (TTXXL)
- Talon Trax Foot Protection