Shop All Rubber Boots
Talon Trax
Knee Boots, Size 8, 15" H, Black, Plain, PR
Mfr # 21DK97
Zoro # G6363043
original price:
$45.14
6% off
new price: $42.15
/pr
$42.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Boot Style Knee
- Safety Criteria Oil-Resistant Sole, Plain Toe, Waterproof
- Typical Rubber Boot Application High Chemical Resistant
- Footwear Sole Pattern Lug
- Toe Type Plain
Product Information
- Brand Talon Trax
- MFR # 21DK97
- Zoro # G6363043
- UPC # 190735681817
- Country of Origin United States
- Category Rubber Boots
Dimensions
Size | 8 |
Footwear Width | E |
Boot Height | 15 in |
Height | 15" |
Boot Height Adjustment | Standard Height |
Description
Rubber Boot, Shoe Style Knee, Toe Type Plain, Footwear Sole Pattern Lug, Insulated No, Size 8, Footwear Width E, Men's, Boot Height 15 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Notice Sign, 7x10 In., English, U1-1002-RD_10X7 (U1-1002-RD_10X7)
- AMERIC Ventilation Duct, 12 in x 15 ft, Blk/Ylw (AM-DS1215)
- ULTRATECH Gutter Guard, 96 In. L, 9 In. W (9320)
- TINGLEY RUBBER Xl Org Rainsuit (S63219.XL)
- TALON TRAX Knee Boots, Size 9, 15" H, Black, Plain, PR (21DK98)
- TALON TRAX Knee Boots, Size 11, 15" H, Black, Plain, PR (21DL01)
- TALON TRAX Knee Boots, Size 6, 15" H, Black, Plain, PR (21DK95)
- TALON TRAX Boots, Black, 8, Mens, 13" H, Pull On, PR (445L66)
- TALON TRAX Size 10 Men's Steel Rubber Boot, Blue (445L32)
- TALON TRAX Size 7 Men's Composite Rubber Boot, Green (53TY94)
- DUNLOP Size 13 Men's Steel Rubber Boot, Black (8610433)
- Talon Trax Rubber Boots