Shop All Plain-Toe Work Boots and Shoes
Talon Trax
Knee Boots, Size 7, 15" H, White, Plain, PR
Mfr # 45DZ17
Zoro # G1824177
original price:
$37.09
10% off
new price: $33.25
/pr
$33.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Gender Men's
- Toe Type Plain
- Insulated No
- Waterproof Yes
Product Information
- Brand Talon Trax
- MFR # 45DZ17
- Zoro # G1824177
- UPC # 190735682388
- Country of Origin United States
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 7 |
Footwear Width | E |
Height | 15" |
Boot Height | 15 in |
Boot Height Adjustment | Standard Height |
Description
Rubber Boot, Shoe Style Knee, Toe Type Plain, Footwear Sole Pattern Lug, Insulated No, Size 7, Footwear Width E, Men's, Boot Height 15 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGO ADVANTAGE SAFE-FLEX Interlocking Drainage Mat Kit, Vinyl, 5 ft Long x 3 1/2 ft Wide, 1 in Thick (AG2BZ2)
- ANSELL Gloves, Size 10-1/2, PR (37-501)
- BDG Grain Pearl Goatskin Gauntlet Kevlar Lining, Size L (20-1-1605-L)
- PROFLEX BY ERGODYNE 710 Utility Gloves, X-Large, Gray (EGO17045)
- TALON TRAX Knee Boots, Size 8, 15" H, White, Plain, PR (45DZ18)
- TALON TRAX Knee Boots, Size 6, 15" H, White, Plain, PR (45DZ16)
- TALON TRAX Knee Boots, Size 11, 15" H, White, Plain, PR (45DZ21)
- TALON TRAX Boots, Size 9, 13" Height, Black, Plain, PR (29UT84)
- TALON TRAX Knee Boots, Size 12, 15" H, White, Plain, PR (45DZ22)
- TALON TRAX Boots, Size 13, 13" Height, Black, Plain, PR (29UT88)
- HONEYWELL SERVUS Knee Boots, Size 8, 15" H, Gray, Plain, PR (75102/8)
- Talon Trax Plain-Toe Work Boots and Shoes