Shop All Plain-Toe Work Boots and Shoes
Talon Trax
Boots, Size 8, 13" Height, Black, Plain, PR
Mfr # 29UT83
Zoro # G5378082
product price: $23.29
/pr
$23.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Gender Unisex
- Toe Type Plain
- Insulated No
- Waterproof Yes
Product Information
- Brand Talon Trax
- MFR # 29UT83
- Zoro # G5378082
- UPC # 190735682074
- Country of Origin United States
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 8 |
Footwear Width | E |
Boot Height | 13 in |
Height | 13" |
Boot Height Adjustment | Standard Height |
Description
Rubber Boot, Shoe Style Mid-Calf, Toe Type Plain, Footwear Sole Pattern Lug, Insulated No, Size 8, Footwear Width E, Unisex, Boot Height 13 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Nova 3 Replaceme Nt Inner Lens 10Pkg (NV37-22)
- KLEENGUARD A40 Breathable Back Coveralls, 5X-Large to 6X-Large Combo, White/Blue, 25PK (37584)
- PIP Ansi Class 2/Csa Z96 Mesh Breakaway Vest (302-0211-LY/L)
- PORTWEST Atlanta Hi-Vis Mesh Vest, L (US370)
- TALON TRAX Boots, Size 6, 13" Height, Black, Plain, PR (29UT81)
- TALON TRAX Boots, Size 11, 13" Height, Black, Plain, PR (29UT86)
- TALON TRAX Boots, Size 5, 13" Height, Black, Plain, PR (29UT80)
- TALON TRAX Boots, Blue, 11, Mens, 15" H, Pull On, PR (445L45)
- TALON TRAX Boots, Blue, 4, Mens, 15" H, Pull On, PR (445L38)
- TALON TRAX Knee Boots, Size 11, 15" H, White, Plain, PR (45DZ21)
- GEORGIA BOOT Georgia Boot AMP LT Edge Women's Waterproof Pull On Work Boot (GB00516 W 090)
- Talon Trax Plain-Toe Work Boots and Shoes