Shop All Plain-Toe Work Boots and Shoes
Talon Trax
Boots, Size 12, 13" Height, Black, Plain, PR
Mfr # 29UT87
Zoro # G5378125
product price: $23.29
/pr
$23.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Gender Unisex
- Toe Type Plain
- Insulated No
- Waterproof Yes
Product Information
- Brand Talon Trax
- MFR # 29UT87
- Zoro # G5378125
- UPC # 190735682111
- Country of Origin United States
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 12 |
Footwear Width | E |
Height | 13" |
Boot Height | 13 in |
Boot Height Adjustment | Standard Height |
Description
Rubber Boot, Shoe Style Mid-Calf, Toe Type Plain, Footwear Sole Pattern Lug, Insulated No, Size 12, Footwear Width E, Unisex, Boot Height 13 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIFTHPULSE FMN100, Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, S, 100 PK, Burgundy (FP-N-100-S-BRG)
- BRADY Pipe Marker, Adhesive, White, Argon, PK5, 7016-4-PK (7016-4-PK)
- SUPERIOR SURGICAL Microstatic ESD Lab Coat, Unisex, Blue, M (473-M)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size XL, Coyote Brown, PR (G-EXTGCOY-05-XL)
- TALON TRAX Boots, Size 6, 13" Height, Black, Plain, PR (29UT81)
- TALON TRAX Boots, Size 8, 13" Height, Black, Plain, PR (29UT83)
- TALON TRAX Boots, Size 11, 13" Height, Black, Plain, PR (29UT86)
- TALON TRAX Knee Boots, Size 6, 15" H, White, Plain, PR (45DZ16)
- TALON TRAX Boots, Size 13, 13" Height, Black, Plain, PR (29UT88)
- TALON TRAX Knee Boots, Size 9, 15" H, White, Plain, PR (45DZ19)
- GENUINE GRIP Work Shoes, Mens, 12W, Wht, Slip On, PR (4705-12W)
- Talon Trax Plain-Toe Work Boots and Shoes