Shop All Rubber Boots
Talon Trax
Boots, Blue, 6, Mens, 15" H, Pull On, PR
Mfr # 445L40
Zoro # G4571021
$30.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Boot Style Knee
- Safety Criteria Oil-Resistant Sole, Plain Toe, Waterproof
- Typical Rubber Boot Application General Use
- Footwear Sole Pattern Lug
- Toe Type Plain
Product Information
- Brand Talon Trax
- MFR # 445L40
- Zoro # G4571021
- Country of Origin United States
- Category Rubber Boots
Dimensions
Size | 6 |
Height | 15" |
Boot Height | 15 in |
Boot Height Adjustment | Standard Height |
Description
Rubber Boot, Shoe Style Knee, Toe Type Plain, Footwear Sole Pattern Lug, Insulated No, Size 6, Men's, Boot Height 15 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.H. HANSON Ch Hanson No Trespassin G 2 Characters, 12403 (12403)
- MILWAUKEE TOOL Cut 1 Dipped Gloves - XL (48-22-8903)
- TILLMAN Brown Jacket size (3830L)
- TRIMACO Spray Suit, Xl, White, 0.5% Carbon Fiber, 99.5% Polyester, 2-Way Zipper (28033)
- TALON TRAX Boots, Blue, 8, Mens, 15" H, Pull On, PR (445L42)
- TALON TRAX Boots, Blue, 13, Mens, 15" H, Pull On, PR (445L47)
- TALON TRAX Boots, Blue, 5, Mens, 15" H, Pull On, PR (445L39)
- TALON TRAX Knee Boots, Size 5, 15" H, Black, Plain, PR (21DK94)
- TALON TRAX Size 10 Men's Steel Rubber Boot, Black (21A581)
- TALON TRAX Size 9 Men's Steel Rubber Boot, Blue (445L31)
- DUNLOP Size 10 Men's Steel Rubber Boot, Black (8610433)
- Talon Trax Foot Protection