Shop All Rubber Boots
Talon Trax
Boots, Blue, 14, Mens, 15" H, Pull On, PR
Mfr # 445L48
Zoro # G4571688
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Boot Style Knee
- Safety Criteria Oil-Resistant Sole, Plain Toe, Waterproof
- Typical Rubber Boot Application General Use
- Footwear Sole Pattern Lug
- Toe Type Plain
Product Information
- Brand Talon Trax
- MFR # 445L48
- Zoro # G4571688
- Country of Origin United States
- Category Rubber Boots
Dimensions
Size | 14 |
Boot Height | 15 in |
Height | 15" |
Boot Height Adjustment | Standard Height |
Description
Rubber Boot, Shoe Style Knee, Toe Type Plain, Footwear Sole Pattern Lug, Insulated No, Size 14, Men's, Boot Height 15 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST ALERT Fire Ext Bracket 5 Lb (BRACKET5)
- TIMBERLAND PRO Size 11 Men's Loafer Shoe Alloy Work Shoe, Brown Distressed (91694)
- WATSON GLOVES Lined Winter Convict The Breakdown - Medium PR (91051-M)
- CAROLINES TREASURES Lobster Retractable Badge Reel (8715BR)
- TALON TRAX Boots, Blue, 7, Mens, 15" H, Pull On, PR (445L41)
- TALON TRAX Boots, Blue, 6, Mens, 15" H, Pull On, PR (445L40)
- TALON TRAX Boots, Blue, 12, Mens, 15" H, Pull On, PR (445L46)
- TALON TRAX Size 11 Men's Steel Rubber Boot, Black (21DL13)
- TALON TRAX Size 12 Men's Steel Rubber Boot, Black (21A583)
- TALON TRAX Size 9 Men's Steel Rubber Boot, Black (21A580)
- HONEYWELL SERVUS Servus XTP Steel-Toe Rubber Boots, Defined Heel, 15 in H, Knee, Black, Men's, Size 9 (75109/9)
- Talon Trax Foot Protection