Shop All Rubber Boots
Talon Trax
Boots, Blue, 13, Mens, 15" H, Pull On, PR
Mfr # 445L47
Zoro # G4571679
product price: $30.95
/pr
$30.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Boot Style Knee
- Safety Criteria Oil-Resistant Sole, Plain Toe, Waterproof
- Typical Rubber Boot Application General Use
- Footwear Sole Pattern Lug
- Toe Type Plain
Product Information
- Brand Talon Trax
- MFR # 445L47
- Zoro # G4571679
- Country of Origin United States
- Category Rubber Boots
Dimensions
Size | 13 |
Boot Height | 15 in |
Height | 15" |
Boot Height Adjustment | Standard Height |
Description
Rubber Boot, Shoe Style Knee, Toe Type Plain, Footwear Sole Pattern Lug, Insulated No, Size 13, Men's, Boot Height 15 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label Tape Cartridge, White, Labels/Roll: Continuous (THT-21-483)
- RADIANS Radians SV24-3 Type R Class 3 Breakaway Surveyor Vest (SV24-3GM-M/L)
- STRANCO Reflective Letter Label, Y, 2-1/2in H, PK25 (RUM200-Y-YB)
- JUSTRITE Eagle 12" Flex Spout 7/8" O.D. (FD25)
- TALON TRAX Boots, Blue, 5, Mens, 15" H, Pull On, PR (445L39)
- TALON TRAX Boots, Blue, 14, Mens, 15" H, Pull On, PR (445L48)
- TALON TRAX Boots, Blue, 12, Mens, 15" H, Pull On, PR (445L46)
- TALON TRAX Size 5 Men's Steel Rubber Boot, Black (21DL07)
- TALON TRAX Size 12 Men's Steel Rubber Boot, Green (15D834)
- TALON TRAX Size 7 Men's Composite Rubber Boot, Green (53TY94)
- HONEYWELL SERVUS Size 14 Men's Steel Rubber Boot, Black (75109/14)
- Talon Trax Foot Protection