Shop All Rubber Boots
Talon Trax
Boots, Black, 8, Mens, 13" H, Pull On, PR
Mfr # 445L66
Zoro # G5585437
product price: $16.19
/pr
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Boot Style Mid-Calf
- Safety Criteria Oil-Resistant Sole, Plain Toe, Waterproof
- Typical Rubber Boot Application General Use
- Footwear Sole Pattern Lug
- Toe Type Plain
Product Information
- Brand Talon Trax
- MFR # 445L66
- Zoro # G5585437
- Country of Origin United States
- Category Rubber Boots
Dimensions
Size | 8 |
Boot Height | 15 in |
Height | 13" |
Boot Height Adjustment | Standard Height |
Description
Rubber Boot, Shoe Style Knee, Toe Type Plain, Footwear Sole Pattern Lug, Insulated No, Size 8, Men's, Boot Height 15 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMEAD Label, Accs, ""A"", Red, 100Ct Pk (SMD67171)
- RADIANS Cl2 Two-Tone Surv Grn Twill Lrg (SV62-2ZGT-L)
- BRADY Border Line Tape, Roll, 1/4In W, 50 ft. L (121126)
- HONEYWELL SERVUS Knee Boots, Size 15, 15" H, Gray, Plain, PR (75102/15)
- TALON TRAX Boots, Black, 5, Mens, 13" H, Pull On, PR (445L63)
- TALON TRAX Boots, Blue, 13, Mens, 15" H, Pull On, PR (445L47)
- TALON TRAX Men's Steel Rubber Boot Black (445L53)
- TALON TRAX Boots, Blue, 5, Mens, 15" H, Pull On, PR (445L39)
- TALON TRAX Knee Boots, Size 5, 15" H, Black, Plain, PR (21DK94)
- TALON TRAX Boots, Blue, 12, Mens, 15" H, Pull On, PR (445L46)
- MUCK BOOT CO Women's Muckster II Mid Boot (WM28FRM M 060)
- Talon Trax Foot Protection