Shop All Overboots and Overshoes
Talon Trax
12 Men's Steel
Mfr # 4T284
Zoro # G0005311
original price:
$70.59
78% off
new price: $15.29
/pr
$15.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Gender Men's
- Material Rubber
- Toe Type Steel
- Waterproof Yes
Product Information
- Brand Talon Trax
- MFR # 4T284
- Zoro # G0005311
- UPC # 190735682654
- Country of Origin China
- Category Overboots and Overshoes
Dimensions
Size | 12 |
Height | 16" |
Footwear Width | D |
Boot Height | 16 in |
Boot Height Adjustment | Standard Height |
Description
Rubber Boot, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Chevron, Insulated No, Size 12, Footwear Width D, Men's, Boot Height 16 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Hooded Disposable Coveralls, White, Microporous Polyethylene, Polypropylene, SMMMS, Zipper (7100036529)
- BOGS FOOTWEAR Size 8 Men's Steel Rubber Boot, Black (69172-001 M 8)
- CONDOR Back Support with Suspender, L (3RUZ7)
- HILLMAN English Silver Push/Pull Decal 2 in. H X 8 in. W, 6PK (839828)
- TALON TRAX 11 Men's Steel (4T283)
- TALON TRAX 9 Men's Steel (4T281)
- TALON TRAX 8 Men's Steel (4T280)
- TALON TRAX Overboots, Mens, 14, Button Tab, Blk, PVC, PR (3YA33)
- TALON TRAX Overboots, Mens, 9, 4-Buckle, Blk, Rubber, PR (2AT58)
- TALON TRAX Overboot, Mens, 14, 4-Buckle, Blk, Rubber, PR (5AW97)
- DUNLOP Overshoes, Men, M, Pull On, Blk, PVC, PR (8601000)
- Talon Trax Foot Protection