Shop All Overboots and Overshoes
Talon Trax
10 Men's Steel
Mfr # 4T282
Zoro # G0005293
product price: $70.59
/pr
$70.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Gender Men's
- Material Rubber
- Size 10
- Toe Type Steel
Product Information
- Brand Talon Trax
- MFR # 4T282
- Zoro # G0005293
- UPC # 190735682630
- Country of Origin China
- Category Overboots and Overshoes
Dimensions
Size | 10 |
Height | 16" |
Boot Height | 16 in |
Footwear Width | D |
Boot Height Adjustment | Standard Height |
Description
Rubber Boot, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Chevron, Insulated No, Size 10, Footwear Width D, Men's, Boot Height 16 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Mega Texture, Disposable Gloves, 5.1 mil Palm, Nitrile, Powder-Free, S, 100 PK, Orange (93256)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow, Height: 65 in (YPI77X)
- PROFLEX BY ERGODYNE Utlty Glove, Thrml Wtrprf, Blk, XL, PR, Black, Reinforced (817WP)
- TILLMAN Stick Welding Gloves, Cowhide Palm, L, PR (1200-L)
- TALON TRAX Overboots, Mens, 9, 4-Buckle, Blk, Rubber, PR (2AT58)
- TALON TRAX Overshoe, Men, XL, PullOn, Blk, PVC/Vnyl, PR (3XE85)
- TALON TRAX Overboot, Men, 14, Adj Strap, Yllw, Rubbr, PR (4T275)
- TALON TRAX Overboot, Men, 10, Adj Strap, Yllw, Rubbr, PR (4T271)
- TALON TRAX Overboot, Men, 15, Adj Strap, Yllw, Rubbr, PR (4T276)
- TALON TRAX Overboot, Mens, 12, 4-Buckle, Blk, Rubber, PR (6AJ13)
- SURTEK Sanitary Boots 8 (137561)
- Talon Trax Foot Protection