Shop All CNC Bushings
Talon Precision Tooling
CNC Bushing, 0.750in.dia, 3.500in.L, 0 Hole
Mfr # BBB2000750
Zoro # G0249700
product price: $57.29
/ea
$57.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 2 in
- Inside Dia. 3/4 in
- Length Under Head 3.500 in
- Length under Head 3.500 in
- Number of Set Screw Holes 0
Product Information
- Brand Talon Precision Tooling
- MFR # BBB2000750
- Zoro # G0249700
- Country of Origin China
- Category CNC Bushings
Dimensions
Outside Dia. | 2 in |
Inside Dia. | 3/4 in |
Length Under Head | 3.500 in |
Length under Head | 3.500 in |
Details
Item | Toolholder Bushing |
Number of Set Screw Holes | 0 |
Features | Designed with a Split and a Flat to Improve the Gripping Capacity of the Tool Shank |
Style Designation | B |
Standards | ISO 9001:2000 |
Description
Toolholder Bushing, Style Designation B, Outside Dia. 2 in, Inside Dia. 3/4 in, Length Under Head 3.500 in, Number of Set Screw Holes 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS L-Jaw Coupling Hub, AL100, Aluminum, 1-1/4" (AL100114)
- GAST Vacuum Pump, Rotary Vane, 1/4 HP, 26 In HG (0523-V4-G588NDX)
- MORRILL Unit Bearing Motor, 115V, 0.30A, 4 to 12W (5R034)
- BAILEY New Double Sealed Bearing 3/4" I.D X 2" O.D, 9/16" Width, 150157 (150157)
- TALON PRECISION TOOLING CNC Bushing, 0.750in.dia, 1 Hole (BBZ1500750)
- TALON PRECISION TOOLING CNC Bushing, 0.375in.dia, 3.375in.L, 1 Hole (BBC1500375)
- TALON PRECISION TOOLING CNC Bushing, 0.625in.dia, 2.766in.L, 1 Hole (BBV1500625)
- TALON PRECISION TOOLING CNC Bushing, 0.375in.dia, 3.250in.L, 1 Hole (BBZ1500375)
- TALON PRECISION TOOLING CNC Bushing, 0.750in.dia, 2.766in.L, 1 Hole (BBV1500750)
- TALON PRECISION TOOLING CNC Bushing, 0.750in.dia, 2.125in.L, 0 Hole (BBB1250750)
- J.W. WINCO GN7490-ST-G1/2-A Weld Bushing Steel (7490-ST-G1/2-A)
- Talon Precision Tooling CNC Bushings