Shop All CNC Bushings
Talon Precision Tooling
CNC Bushing, 0.750in.dia, 1.750in.L, 0 Hole
Mfr # BBB1000750
Zoro # G0249938
$46.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 1 in
- Inside Dia. 3/4 in
- Length Under Head 1.750 in
- Length under Head 1.750 in
- Number of Set Screw Holes 0
Product Information
- Brand Talon Precision Tooling
- MFR # BBB1000750
- Zoro # G0249938
- Country of Origin China
- Category CNC Bushings
Dimensions
Outside Dia. | 1 in |
Inside Dia. | 3/4 in |
Length Under Head | 1.750 in |
Length under Head | 1.750 in |
Details
Item | Toolholder Bushing |
Number of Set Screw Holes | 0 |
Style Designation | B |
Standards | ISO 9001:2000 |
Features | Designed with a Split and a Flat to Improve the Gripping Capacity of the Tool Shank |
Description
Toolholder Bushing, Style Designation B, Outside Dia. 1 in, Inside Dia. 3/4 in, Length Under Head 1.750 in, Number of Set Screw Holes 0
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Hydraulic Electric Pump, High Force, 0.5 hp (4044)
- ANCHOR FLUID POWER 1" CODE 62 CARBON STEEL FLANGE PLUG (16FOPX)
- SPEEDAIRE Air Cylinder, 2 in Bore, 10 in Stroke, NFPA Double Acting (6X385)
- VIBCO Pneumatic Vibrator, 770 lb, 2000 vpm, 80psi (50-2L)
- TALON PRECISION TOOLING CNC Bushing, 0.750in.dia, 1 Hole (BBZ1500750)
- TALON PRECISION TOOLING CNC Bushing, 3.000in.dia, 5.250in.L, 4 Hole (BBD3503000)
- TALON PRECISION TOOLING CNC Bushing, 1.250in.dia, 2.766in.L, 1 Hole (BBV1501250)
- TALON PRECISION TOOLING CNC Bushing, 0.750in.dia, 2.750in.L, 1 Hole (BBC1000750)
- TALON PRECISION TOOLING CNC Bushing, 2.500in.dia, 5.250in.L, 4 Hole (BBD3502500)
- TALON PRECISION TOOLING CNC Bushing, 0.375in.dia, 3.250in.L, 1 Hole (BBZ1500375)
- Talon Precision Tooling CNC Bushings