Shop All CNC Bushings
Talon Precision Tooling
CNC Bushing, 0.500in.dia, 2.359in.L, 1 Hole
Mfr # BBV1250500
Zoro # G0249089
product price: $38.45
/ea
$38.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 1 1/4 in
- Inside Dia. 1/2 in
- Length Under Head 2.359 in
- Length under Head 2.359 in
- Number of Set Screw Holes 1
Product Information
- Brand Talon Precision Tooling
- MFR # BBV1250500
- Zoro # G0249089
- Country of Origin China
- Category CNC Bushings
Dimensions
Outside Dia. | 1 1/4 in |
Inside Dia. | 1/2 in |
Length Under Head | 2.359 in |
Length under Head | 2.359 in |
Set Screw Slot Length | 1 31/32 in |
Details
Item | Toolholder Bushing |
Number of Set Screw Holes | 1 |
Features | Can Be Used with a Variety of Set Screw Configurations, Designed with a Long Slot for Direct Tool Clamping to Allow for Positive Alignment of the Tool Cutting Edge |
Style Designation | CV |
Standards | ISO 9001:2000 |
Description
Toolholder Bushing, Style Designation CV, Outside Dia. 1 1/4 in, Inside Dia. 1/2 in, Length Under Head 2.359 in, Number of Set Screw Holes 1, Set Screw Slot Length 1 31/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Air Tool Lubricant, 4 oz., Tube (105-4T-6)
- AEROQUIP Adpt, FJIC-MORB, 1-5/16-12, Strt (2266-16-16S)
- DAYTON 2/B118 Banded V-Belt, 121" Outside Length, 21/32" Top Width, 2 Ribs (54TY06)
- PARKER Manual Air Control Valve, 4-Way, 1/8In NPT (410711000)
- TALON PRECISION TOOLING CNC Bushing, 1.250in.dia, 3.500in.L, 0 Hole (BBB2001250)
- TALON PRECISION TOOLING CNC Bushing, 1.000in.dia, 1 Hole (BBZ1501000)
- TALON PRECISION TOOLING CNC Bushing, 0.750in.dia, 2.125in.L, 0 Hole (BBB1250750)
- TALON PRECISION TOOLING CNC Bushing, 0.750in.dia, 2.500in.L, 0 Hole (BBB1500750)
- TALON PRECISION TOOLING CNC Bushing, 0.750in.dia, 3.500in.L, 0 Hole (BBB2000750)
- TALON PRECISION TOOLING CNC Bushing, 0.500in.dia, 2.500in.L, 0 Hole (BBB1500500)
- TALON PRECISION TOOLING CNC Bushing, 2.500in.dia, 5.250in.L, 4 Hole (BBD3502500)
- Talon Precision Tooling CNC Bushings