Shop All Toys & Games
Talicor
Move Your Body Thumball, 4in
Mfr # TAL9009
Zoro # G1424222
$16.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Age 3+ Years
- Recommended Grade Grade PK+
- Material Plastic, Vinyl
- Includes 1 ball
- Color Multi
Product Information
- Brand Talicor
- MFR # TAL9009
- Zoro # G1424222
- UPC # 893012001208
- Country of Origin China
- Category Toys & Games
Details
Recommended Age | 3+ Years |
Recommended Grade | Grade PK+ |
Material | Plastic, Vinyl |
Includes | 1 ball |
Color | Multi |
Description
Toss it! Catch it! React to the concept under the thumb. Award winning 4" Thumballs!TM stimulates social communication and promotes skill development. Using a ball during play allows participants to engage in the activity while increasing skills of the topic portrayed on the Move Your Body ball.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Printable Self-Adhesive Color-Coding Label, 1.25" dia, Assorted, PK400 (05407)
- QUARTET Colored Cork Board 3ft x 2ft., Graphite (B243G)
- SHARP CALCULATORS Calculator, Pocket, 10-Digit, We (EL377WB)
- TARGUS Corporate Traveler Backpack, CUCT02B (CUCT02B)
- TALICOR Thumballs™, 6in., ABCs Ball (TAL9010)
- TALICOR Consequences® Board Game (315)
- TALICOR Talicor 4in Thumball™, All About You (9031)
- TALICOR The Whole Brain Game™ (5385)
- TALICOR Thumballs™ - Who are You? Ball (9018)
- TALICOR Icebreakers Thumball™, 6in (TAL9014)
- TOY TIME Electronic Listening Device for Science Exploration and Toy Spy Kits with Headphones for Boys /Girls (634408ZKK)
- Talicor Toys & Games