Shop All Electrical Wire & Cable
Tajima
Snapln Brd Ul-Thn 0.5Mmx100Ft
Mfr # PLITOS
Zoro # G507067169
$14.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Tajima
- MFR # PLITOS
- Zoro # G507067169
- UPC # 49296054342
- Country of Origin China
- Category Electrical Wire & Cable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Power Distribution Cart, 200 AC, (2)L6-30R (6220CC)
- WIEGMANN Carbon Steel Enclosure, 20 in H, 20 in W, 8 in D, NEMA 3R; 4; 12, Hinged (N412202008C)
- SQUARE D 208/240VAC Non-Reversing Definite Purpose Contactor 2P 90A (8910DPA92V09)
- TRIPP LITE Tripplite IB4-6-220 Isobar 4-220 Strip 4 Outlet (IB4-6-220)
- PACER GROUP Pacer Round 4 Conductor Cable - 250' - 12/4 AWG - Black, Green, Red & White (WR12/4-250)
- REMINGTON INDUSTRIES 14 AWG Gauge UL1015 Stranded Hook-Up Wire, 600V, 0.0641" Diameter, Red, 250' Length (14UL1015STRRED250)
- CAROL 24 AWG 25 Conductor Stranded Multi-Conductor Cable GY (C0748A)
- REMINGTON INDUSTRIES 12 AWG Gauge UL3173 Stranded Hook Up Wire, 600V, 0.157in. Diameter, Black, 250 ft Length (12UL3173STRBLA250)
- REMINGTON INDUSTRIES 24 AWG Gauge Solid Hook Up Wire, 500 ft Length, Yellow, 0.0201" Diameter, UL1007, 300 Volts (24UL1007SLDYEL500)
- CAROL 24 AWG 2 Conductor Stranded Multi-Paired Cable 100 ft. GY (C0842A)
- GROTE 18 AWG 1 Conductor Stranded Primary Wire 100 ft. GN (87-9006)
- Tajima Electrical Wire & Cable