Shop All Handheld Work Lights
Tajima
GRATI-LITE SF-Series Magnetic Work Light, 350 Lumens
Mfr # LE-SF351D
Zoro # G911968625
$70.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Tajima
- MFR # LE-SF351D
- Zoro # G911968625
- Country of Origin China
- Category Handheld Work Lights
Description
TAJIMA LE-SF351D GRATI-LITE SF-Series Magnetic Work LightHandheld Flashlight and Work light. One unit, Two roles. With detachable Safety Belt Holder, the light can be removed easily. Multi-Functional, Use as a hand held flashlight, easily attaches to a backpack for recreational use. The performance statement is under ANSI / NEMA FL1-2009 standard. The duration of brightness drops below 10% of the startup value. 3 Lighting modes of brightness: 350 lm, 150 lm, 15 lm Starting from 15 lm to reduce eye strains Compatible with vertical belts up to 1.9 in 48 mm wide or 0.1 in 3 mm thick Wide-Angle beam Flicker-Free light Powerful Neodymium Magnet on the back side
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCESS LIGHTING Tomahawk, LED Pendant, Brushed Steel Finish (52070LEDDLP-BS)
- SIGNIFY T5 Fluorescent 40Pk (F54T5/830/HO)
- ELCO LIGHTING T-Bar Attachment Clip Track Accessory (EP989B)
- ILB GOLD Fluorescent Ballast, Replacement For Universal ES5847K (ES5847K)
- LUMAPRO LUMAPRO Incandescent Cord Reel Light (1A135)
- CRAFTSMAN 4500 Lumens Wet Rated LED Portable Work Light with 5 ft. Power coed, Fold-Flat Design (CMXELAYMPL1028)
- DIAMOND VISIONS Diamond Visions COB Hand-Held Worklight Plastic 1 pc (08-2843)
- PRIME-LINE Three Watt COB Work light with Hook Single Pack (E061007)
- DORCY High Visibility Yellow LED Flashlight, AA, 190lm (41-0095)
- LUMAPRO LUMAPRO Fluorescent Yellow Hand Lamp (4XP68)
- LIBERTY SAFE & SECURITY PROD Liberty Safe & Security Prod 10981 Brightview; Safe Light Kit With 2 Lights (183153)
- Tajima Handheld Work Lights