Shop All Automotive Hydraulic Filters
Taisei Kogyo
PUL10A50UW Replacement/Interchange Hydraulic Filter
Mfr # MF0434281
Zoro # G505828304
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Flow Direction Outside-In
- Seal Type Viton
- OD Top 3.23
- OD Bottom 3.23
Product Information
- Brand Taisei Kogyo
- MFR # MF0434281
- Zoro # G505828304
- Country of Origin Canada
- Category Automotive Hydraulic Filters
Dimensions
Height | 8.01 |
Details
Filter Style | Pressure Line |
Flow Direction | Outside-In |
Seal Type | Viton |
OD Top | 3.23 |
OD Bottom | 3.23 |
ID Top | 1.79 |
Application | Filtration |
Filter Media | Wire Mesh |
By-Pass | No |
Micron Rating | 50 |
Description
Main Filter MF0908191 replaces OEM PUL10A50UW by TAISEI KOGYO and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Wire Mesh
Micron Rating: 50
Seal Type: Viton
Height: 8.01in
OD Top: 3.23in
OD Bottom: 3.23in
ID Top: 1.79in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Wire Mesh
Micron Rating: 50
Seal Type: Viton
Height: 8.01in
OD Top: 3.23in
OD Bottom: 3.23in
ID Top: 1.79in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALKER EXHAUST Exhaust Clamp (Pr-Each/Bx-50), 35335 (35335)
- WILSON ANTENNAS Antenna, Flexible, 48inH (305-4FD)
- GROTE Cable, Low Temp, 7 Cond, 6/14, 1/12, 500 ft. (82-5827-500)
- ILB GOLD Stator Regulator, Replacement For Wai Global D411SEA (D411SEA)
- BETA 1 FILTERS Spin-On replacement filter for P10 / SCHROEDER (B1SO0001705)
- BALDWIN FILTERS Hydraulic Filter, 4-1/2 x 7 In (PT373)
- BALDWIN FILTERS Hydraulic Filter, 2-23/32 in. O.D. (PT9490-MPG)
- DONALDSON Hydraulic Filter, Spin-On Duramax, P569206 (P569206)
- SCHROEDER Filter Element, Microglass, 25 Microns (KZ25)
- DONALDSON Breather Filter Filter (P562524)
- BALDWIN FILTERS Hydraulic Filter, Spin-On, 1 in Thread Size, 3 11/16 x 5 13/32 In (BT839-10)
- Taisei Kogyo Automotive Hydraulic Filters