Outdoor Folding Adirondack Chair with Ottoman, Black
Mfr # OC-ZDJT-1-BLACK
Zoro # G305346565
Key Features
- Capacity 359 LBS
- Overall Length 9
- Material High Density Polyethylene
- Overall Height 34
- Overall Width 21
Product Information
- Brand Tafee
- MFR # OC-ZDJT-1-BLACK
- Zoro # G305346565
- UPC # 752710917764
- Country of Origin China
- Category Patio Club Chairs & Chaise Lounges
Dimensions
Overall Length | 9 |
Overall Height | 34 |
Overall Width | 21 |
Details
Capacity | 359 LBS |
Material | High Density Polyethylene |
Color | Black |
Description
Place a few Adirondack chairs with ottomans on your deck, patio, or porch to create an elegant outdoor living area that you and your loved ones can enjoy season after season. With its classic form, the Adirondack chair is truly a design icon. Combining timeless styling and functionality, the ergonomic chair is very comfortable even without a cushion. There's a convenient cupholder on each arm, and an attached ottoman allows you to elevate your legs. The chair/ottoman easily folds for compact storage or transportation. Available in three beautiful colors, it’s sturdy, durable, and weather-resistant. The safe, high-quality paint won’t flake or fade. High-density polyethylene, the current all-weather material of choice, has the most realistic look of natural wood without the headaches of maintaining or replacing every few seasons. Simply wash your chair and ottoman with detergent and water to remove any dirt or grime. Make your outdoor living space the envy of the neighborhood!
- ADIRONDACK CHAIR WITH EXTRA'S: This luxury model is loaded with even more comfort features! It has the classic ergonomic design with curved slatted seat and tall reclined backrest. It also includes an attached ottoman, 2 armrest cupholders, and convenient folding mechanism for transporting or compact storage.
- COMFORTABLE & RELAXING: After a long day, settle into your Adirondack chair, prop your tired feet up and watch the beautiful sunset paint the sky!
- DURABLE & WEATHER RESISTANT: Constructed of high-density polyethylene and stainless steel hardware; Will not splinter, crack, warp, rust, decay, or mildew; High quality finish paint won't flake or fade.
- QUICK, SIMPLE ASSEMBLY: Minimal assembly takes 15-20 minutes for adults. Reliable customer service available for advice with any installation problems.
- LOW MAINTENANCE: Clean very easily with mild soap, water, and soft bristle brush
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYNE Yorkshire Window Box 8' - White (8828-W)
- XPOSE SAFETY 4 ft x 10 ft Heavy Duty Tarp, Black (BMT-410-X)
- BANJO Banjo Y-Strainer Replacement Screens - 50 Mesh Size (LS250SS)
- OASIS Pocket Pet Carriers for Small Animals, Disposable, Cardboard, 12 Per Case (PET-PC)
- TAFEE Outdoor Folding Adirondack Chair with Ottoman, Grey (OC-ZDJT-1-GREY)
- TAFEE Outdoor Folding Adirondack Chair, Blue (OC-ZD-1-BLUE)
- TAFEE Outdoor Adirondack Chair, Grey, 2PK (OC-GD-2-GREY)
- TAFEE Outdoor Adirondack Chair, Blue, 2PK (OC-GD-2-BLUE)
- TAFEE Outdoor Folding Adirondack Chair, Black, 2PK (OC-ZD-2-BLACK)
- TAFEE Outdoor Adirondack Chair, Aqua (OC-GD-1-AQUA)
- FLASH FURNITURE Black Steel Patio Arm Chair with Round Back (CO-3-BK-GG)
- Tafee Outdoor Chairs