Shop All Tool Boxes
Tactix
Tool Box, Plastic, 23 in W
Mfr # 320343
Zoro # G1756480
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Width 23 in
Product Information
- Brand Tactix
- MFR # 320343
- Zoro # G1756480
- UPC # 6942629262787
- Country of Origin China
- Category Tool Boxes
Dimensions
Width | 23 in |
Details
Item | Tool Box |
Material | Plastic |
Description
Tactix 20 in. plastic tool box. Rugged design for all household or jobsite projects. Heavy duty latches secure contents and lend to longer product life. Lift out carry tray allows for customizations of tool box internals.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONTANA BRAND Montana Brand MB-65995 Power Groove Countersink Set (MB-65995)
- CLEVELAND 2-Flute HSS Keyway Tolerance Square Single End Mill Cleveland HG-2K-TN TiN 5/8x5/8x1-5/16x3-3/4 (C38946)
- GREY PNEUMATIC 1/2" Drive Impact Socket, SAE, Chrome plated, 1.50" L (2120ET)
- DRILL AMERICA # 9 2-1/16" 2-1/2" Straight Shank Shell Reamer Arbor (DWRSRA9SS)
- FLAMBEAU Gear Box, Plastic, Black, 17 in W x 10 in D x 10-1/2 in H (T1418)
- URREA Tool Box, Steel, Red, 13 in W x 12 in D (4019)
- FLAMBEAU Expandable Building Box, Plastic, Yellow, 18 in W x 12-1/2 in D x 12 in H (6730HB)
- SHEFFIELD Field Box, Blend, Black, 11-1/2 in W x 5 in D x 7-1/4 in H (12629)
- SIEVERT Lil Brute Tool Box, Plastic (13815-2)
- KENNEDY Tool Box, Steel, Brown, 20 in W x 7 in D x 7-1/4 in H (5220B)
- URREA Tool Box, Steel, Red, 18 in W x 4-3/4 in H (5493)
- Tactix Tool Boxes