Shop All HVACR Relays
Taco
Zoning Control, 6 Zone, Expandable
Mfr # SR506-EXP-4
Zoro # G3717271
product price: $296.99
/ea
Free Shipping & Returns
$296.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type Normally Closed
- HP 1/3 HP Per Zone
- Full Load Amps @ 120VAC 6 Per Zone
- Height (In.) 12 3/4 in
- Depth (In.) 8 in
Product Information
- Brand Taco
- MFR # SR506-EXP-4
- Zoro # G3717271
- UPC # 687752857634
- Country of Origin Mexico
- Category HVACR Relays
Dimensions
Height (In.) | 12 3/4 in |
Depth (In.) | 8 in |
Width (In.) | 3 1/4 in |
Overall Width | 12 1/4 in |
Overall Length | 8 in |
Overall Height | 8 in |
Description
Zone Switching Relay, Current Drawn Max 20 A, Current Ratings @ Voltages FLA: 6 A @ 120V AC, LRA: 36 A @ 120V AC, Horsepower 1/3, Mounting Style Screw Holes, Number of Power Port Slots 3, Number of Zones 6, Overall Height 8 in, Overall Length 8 in, Overall Width 12 1/4 in, Product Type Switching Relay, Relay Type Expandable Switching, Standards UL Listed, Switch Type Normally Closed, Transformer Primary Voltage 120V AC, Transformer Secondary Voltage 24V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHAEFER BRUSH Condenser Brush, 1" dia., SS (43533)
- TEMPCO Strip Heater, Silicone Rubber, 6 In. L (SHS80409)
- NU-CALGON Lubricant Additive, 4 oz., Liquid (4057-55)
- BROAN Damper (R740013)
- TACO Zoning Control, 6 Zone (SR506-4)
- TACO Zoning Control, 4 Zone (SR504-4)
- TACO Hydro Fan Unit Control, Time Delay (HAFC201-2)
- TACO Zoning Control, 1 Zone (SR501-4)
- TACO Zoning Control, 2 Zone (SR502-4)
- TACO Zoning Control, 3 Zone (SR503-4)
- HONEYWELL HOME Relay, Switching (RA889A1001)
- Taco HVACR Relays