Shop All HVACR Relays
Taco
Zoning Control, 3 Zone
Mfr # SR503-4
Zoro # G3651654
product price: $182.60
/ea
Free Shipping & Returns
$182.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type 3 Zone
- HP 1/3 HP Per Zone
- Full Load Amps @ 120VAC 6 Per Zone
- Agency Compliance UL Listed in US And Canada
- Height (In.) 10 7/8 in
Product Information
- Brand Taco
- MFR # SR503-4
- Zoro # G3651654
- UPC # 687752857566
- Country of Origin Mexico
- Category HVACR Relays
Dimensions
Height (In.) | 10 7/8 in |
Width (In.) | 3 in |
Depth (In.) | 7 in |
Overall Height | 7 in |
Overall Width | 10 1/4 in |
Overall Length | 7 in |
Description
Zone Switching Relay, Current Drawn Max 15 A, Current Ratings @ Voltages FLA: 6 A @ 120V AC, LRA: 36 A @ 120V AC, Horsepower 1/3, Mounting Style Screw Holes, Number of Zones 3, Overall Height 7 in, Overall Length 7 in, Overall Width 10 1/4 in, Product Type Switching Relay, Relay Type Switching, Standards UL Listed, Switch Type 3 Zone, Transformer Primary Voltage 120V AC, Transformer Secondary Voltage 24V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYCHEM Electric Heating Cable, 240VAC, 50 ft Length (P000000877)
- GOODMAN B1370155 Auxiliary Limit Switch (B1370155)
- TEMPCO Strip Heater, 10-1/2 In. L, 1200 Deg F (CSH01433)
- JOHNSON CONTROLS Pneumatic Thermostat Cover, Beige, Mounting Style: Horizontal, Thermometer, Single Window (T-4000-2142)
- TACO Zoning Control, 2 Zone (SR502-4)
- TACO Zoning Control, 1 Zone (SR501-4)
- TACO Zoning Control, 6 Zone, Expandable (SR506-EXP-4)
- TACO Zoning Control, 6 Zone (SR506-4)
- TACO Hydro Fan Unit Control, Time Delay (HAFC201-2)
- TACO Zoning Control, 4 Zone (SR504-4)
- IEC ELECTRICAL RELAY DP 24V (E030-70665406)
- Taco HVACR Relays