Shop All Zone Valves and Accessories
Taco
Zone Valve, 2 Way, NO, 1 In Sweat
Mfr # V100C2A2ZB024Q4A2
Zoro # G4293457
original price:
$176.52
9% off
new price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Voltage 24
- For Use With Closed Systems
- Height (In.) 4 1/4 in
- Includes End Switch
Product Information
- Brand Taco
- MFR # V100C2A2ZB024Q4A2
- Zoro # G4293457
- UPC # 687752923810
- Country of Origin United States
- Category Zone Valves and Accessories
Dimensions
Height (In.) | 4 1/4 in |
Connection Type/Size (In.) | Sweat 1 |
Depth (In.) | 2 3/8 in |
Width (In.) | 5 5/16 in |
Overall Length | 4 1/4 in |
Port Connection Size | 1 in |
Overall Depth | 2 3/8 in |
Overall Width | 5 5/16 in |
Description
Motorized Zone Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal On/Off, Actuator Return Action Double Acting, Actuator Type Electric, Actuator Voltage 120 to 277V AC, Allowable Pressure - Maximum 300 psi, Application Air Handlers, Baseboard Heaters, Convectors, Fan Coils, Heat Pumps, Radiators, Body Material Brass, Body Pattern Two-Way, Bypass Port Coefficient of Volume (Cv) Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCDONNELL & MILLER 221 Make Up Water Feeder 126600 (221)
- US DUCT US Duct Clamp Together Pipe, 6" Diameter, Galvanized, 22 Gauge (RP06.G22)
- FRIEDRICH Through-the-Wall Air Conditioner, 230V AC, Cool/Heat, 12,000 BtuH (WHT12A33)
- SQUARE D 30A LD Safety Switch (L211N)
- TACO Zone Valve, 2 Way, NO, 1/2 In NPT (V050T2A2ZB024Q4A2)
- TACO Zone Valve, 2 Way, NO, 1 In Sweat (V100C2G2ZB024Q4A2)
- TACO Zone Valve, 2 Way, NO, 3/4 In Sweat (V075C2A2ZB024Q4A2)
- TACO 6 Zone-Hydronic Zone Valve Control (ZVC406-4)
- TACO 572-1 1" Sweat 24V N.C. Two-Way (572-1)
- TACO Valve, 3 Way, Closed System, 1/2In Sweat (Z050C3-2)
- HONEYWELL R4222B1082 Spdt Relay (R4222B1082)
- Taco Zone Valves and Accessories