Shop All Zone Valves and Accessories
Taco
Zone Valve, 2 Way, NC, 1/2 In NPT
Mfr # Z050T2-3
Zoro # G4293414
original price:
$139.99
9% off
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Voltage 24
- For Use With Closed Systems
- Coefficient of Volume 4.9
- Type Two Way, Normally Closed, Closed System
Product Information
- Brand Taco
- MFR # Z050T2-3
- Zoro # G4293414
- UPC # 687752006063
- Country of Origin United States
- Category Zone Valves and Accessories
Dimensions
Depth (In.) | 2 3/8 in |
Height (In.) | 4 1/4 in |
Connection Type/Size (In.) | NPT 1/2 |
Width (In.) | 5 5/16 in |
Port Connection Size | 1/2 in |
Overall Length | 5 1/16 in |
Overall Width | 5 5/16 in |
Overall Depth | 2 3/8 in |
Description
Motorized Zone Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal On/Off, Actuator Gears Material Polymer, Actuator Housing Material Polymer, Actuator Return Action Double Acting, Actuator Type Electric, Actuator Voltage 24V AC, Allowable Pressure - Maximum 300 psi, Application Air Handlers, Baseboard Heaters, Convectors, Fan Coils, Heat Pumps, Radiators, Body Material Brass, Body Pattern Two-Way
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FJC Manual Coupler, R134A (6003)
- NU-CALGON Condensate Pan Treatment, 200 Tab, White (4296-60)
- MVP MASTER RAM SERIES 10" Prime Evo Mixed Flow Inline 120V (10" PRIME EVO)
- DAYTON Exhaust Vent, 12 In (4YC88)
- TACO Zone Valve, 3 Way, Open System, 1 In NPT (V100T3G1ZA024Q4A2)
- TACO Zone Valve, 2 Way, NO, 1 In NPT (V100T2A2ZB024Q4A2)
- TACO Zone Valve, 2 Way, NC, 1 In Sweat (Z100C2-2)
- TACO Zone Valve, 3 Way, Closed System, 3/4In NPT (Z075T3-2)
- TACO Zone Valve, 2 Way, NO, 1 In Sweat (V100C2G2ZB024Q4A2)
- TACO Valve, 3 Way, Closed System, 1/2In Sweat (Z050C3-2)
- JOHNSON CONTROLS Zone Valve Actuator, Proportional (JP33A000)
- Taco Zone Valves and Accessories