Shop All Zone Valves and Accessories
Taco
Valve, 3 Way, Closed System, 3/4In Sweat
Mfr # Z075C3-2
Zoro # G4293606
product price: $235.99
/ea
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Voltage 24
- For Use With Closed Systems
- Type Three Way, Closed System
- Width (In.) 5 5/16 in
Product Information
- Brand Taco
- MFR # Z075C3-2
- Zoro # G4293606
- UPC # 687752972122
- Country of Origin United States
- Category Zone Valves and Accessories
Dimensions
Width (In.) | 5 5/16 in |
Height (In.) | 5 1/8 in |
Depth (In.) | 2 3/8 in |
Connection Type/Size (In.) | Sweat 3/4 |
Port Connection Size | 3/4 in |
Overall Length | 5 3/8 in |
Overall Width | 5 5/16 in |
Overall Depth | 2 3/8 in |
Description
Motorized Zone Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal On/Off, Actuator Gears Material Polymer, Actuator Housing Material Polymer, Actuator Return Action Double Acting, Actuator Type Electric, Actuator Voltage 24V AC, Allowable Pressure - Maximum 300 psi, Application Air Handlers, Baseboard Heaters, Convectors, Fan Coils, Heat Pumps, Radiators, Body Material Brass, Body Pattern Three-Way
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Copper Drier, SUD115 (SUD115)
- HONEYWELL HOME TRADELINE 120V 60HZ S-SWITCH 45 SEC (R8184G4009)
- DIVERSITECH Conduit Kit, Liquid Tight, 6 ft L, # 8THHN (6-34-6)
- HAYWARD FLOW CONTROL Ball Valve, Actuated, Electric, On/Off, 1-1/2", CPVC/FPM, 24-265VAC/VDC, S/T (ECPTBH215STV)
- TACO Zone Valve, 3 Way, Open System, 1/2 In NPT (V050T3G1ZA024Q4A2)
- TACO Zone Valve, 2 Way, NC, 1 In NPT (Z100T2-3)
- TACO Zone Valve, 2 Way, NO, 1/2 In Sweat (V050C2A2ZB024Q4A2)
- TACO Taco Zone Valve 571 Geothermal 3/4" Sweat (571)
- TACO Zone Valve, 2 Way, NO, 1 In NPT (V100T2A2ZB024Q4A2)
- TACO Zone Valve, 2 Way, NO, 1 In Sweat (V100C2A2ZB024Q4A2)
- HONEYWELL HOME Zone Valve, Sweat, Sz ID 3/4In (V8043E1061)
- Taco Zone Valves and Accessories