Shop All Zone Valves and Accessories
Taco
Valve, 3 Way, Closed System, 1/2In Sweat
Mfr # Z050C3-2
Zoro # G4293597
original price:
$245.66
10% off
new price: $219.99
/ea
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Voltage 24
- For Use With Closed Systems
- Coefficient of Volume 1.5
- Width (In.) 5 5/16 in
Product Information
- Brand Taco
- MFR # Z050C3-2
- Zoro # G4293597
- UPC # 687752972115
- Country of Origin United States
- Category Zone Valves and Accessories
Dimensions
Width (In.) | 5 5/16 in |
Connection Type/Size (In.) | Sweat 1/2 |
Depth (In.) | 2 3/8 in |
Height (In.) | 5 1/8 in |
Overall Depth | 2 3/8 in |
Overall Length | 5 1/16 in |
Port Connection Size | 1/2 in |
Overall Width | 5 5/16 in |
Description
Motorized Zone Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal On/Off, Actuator Gears Material Polymer, Actuator Housing Material Polymer, Actuator Return Action Double Acting, Actuator Type Electric, Actuator Voltage 24V AC, Allowable Pressure - Maximum 300 psi, Application Air Handlers, Baseboard Heaters, Convectors, Fan Coils, Heat Pumps, Radiators, Body Material Brass, Body Pattern Three-Way
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DETROIT RADIANT Patio Heater, Natural Gas, SS, 34,000 BtuH (DSCS-34N-SS)
- PRO-SET Low Side AC Coupler, 2" L, For HVACR (QCL14)
- MASTER FLOW 6 in. Starting Collar Take Off (DSCF6)
- ATTIC ARMOUR Ceiling Shutter Cover (29520268)
- TACO Zone Valve, 2 Way, NO, 1 In Sweat (V100C2G2ZB024Q4A2)
- TACO Zone Valve, 2 Way, NC, 1 In NPT (Z100T2-3)
- TACO Zone Valve, 2 Way, NO, 1 In NPT (V100T2A2ZB024Q4A2)
- TACO Zone Valve, 2 Way, NC, 1 In NPT (V100T2G2ZA024Q4A2)
- TACO Zone Valve, 2 Way, NC, 3/4 In NPT (Z075T2-3)
- TACO Zone Valve, 3 Way, Open System, 1/2 In NPT (V050T3G1ZA024Q4A2)
- HONEYWELL HOME Replacement Head, 50/60 Hz, 24 Vac (40003916-027)
- Taco Zone Valves and Accessories