Shop All Pump Shaft Seals
Taco
Taco Seal Kit
Mfr # 953-1549-6BRP
Zoro # G3271077
Free Shipping & Returns
$802.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Brass Shaft Sleeve, Dowdy washer, Gaskets, Grease Packe, Impeller Washer, Mechanical Seal, O-Ring
- Gasket Material Rubber
- Compatible with Brand Taco
- Gasket Thickness 0.13 in
- Compatible with Series Family CM, FM, VL
Product Information
- Brand Taco
- MFR # 953-1549-6BRP
- Zoro # G3271077
- Country of Origin United States
- Category Pump Shaft Seals
Dimensions
Gasket Inner Diameter | 2 in |
Details
Item | Seal Kit |
Includes | Brass Shaft Sleeve, Dowdy washer, Gaskets, Grease Packe, Impeller Washer, Mechanical Seal, O-Ring |
Gasket Material | Rubber |
Compatible with Brand | Taco |
Gasket Thickness | 0.13 in |
Compatible with Series Family | CM, FM, VL |
Compatible with Series | 120-1 |
Compatible with Pump Type | Flange, In-Line Circulating Pumps |
Description
Seal Kit, Compatible with Pump Type Flange, In-Line Circulating Pumps, Compatible with Series 120-1, Compatible with Series Family CM, FM, VL, Gasket Inner Diameter 2 in, Gasket Material Rubber, Gasket Thickness 0.13 in, Includes Brass Shaft Sleeve, Dowdy washer, Gaskets, Grease Packe, Impeller Washer, Mechanical Seal, O-Ring, Compatible with Brand Taco
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FILL-RITE Flowmeter, 50 PSI, 40 GPM, 1-1/2in., Digital (900CDPX1.5)
- DWYER INSTRUMENTS Float Level Switch, L6EpsSs3S Flotect Level Sw (L6EPS-S-S-3-S)
- PATIOPLUS 00010 14 in. Aquarium Fish Net (PA708208)
- BECKETT Pump-115V Condensate UL (CB121UL)
- TACO Seal Kit, For 5CHK2/5CHK7/5CHK8/5CHK9 (2400-029RP)
- TACO Seal Kit (951-3161RP)
- TACO Rp Assy Waterseal Carbon Ceramic Ept (1600-868CRP)
- TACO Seal Kit (1600-868SRP)
- TACO Seal Kit For Pump Kv2007 (953-1549-1BRP)
- TACO Seal Kit 110B (110-275RP)
- BERLISS Mechanical Seal, Type 21, 1-3/8 In., Buna, Carbon Face, Ni-Resist Cup (BSP-210)
- Taco Pump Shaft Seals