Shop All Hot Water Circulating Pumps
Taco
Potable Circulating Pump, Union, 120V AC
Mfr # 006E3
Zoro # G005128157
product price: $371.99
/ea
Free Shipping & Returns
$371.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115V AC
- Pump Type Energy Efficient
- Series 006E
- Phase Single
- Maximum Flow Rate @ 10 Feet of Head 6 gpm
Product Information
- Brand Taco
- MFR # 006E3
- Zoro # G005128157
- UPC # 190145491419
- Country of Origin Italy
- Category Hot Water Circulating Pumps
Dimensions
Overall Height | 5.13 in |
Overall Length | 5.5 in |
Face to Face Dimension | 5 1/8 in |
Overall Width | 5.13 in |
Description
Potable Water Circulating Pump, Connection Type Union, Face to Face Dimension 5 1/8 in, Flange or Union Included Yes, For Use With Potable Systems Yes, Maximum Feet of Head 13 ft, Maximum Flow Rate @ 10 Feet of Head 6 gpm, Maximum Flow Rate @ 1 Foot of Head 11 gpm, Nameplate Voltage 120V AC, Number of Speeds Variable, Phase Single, Pump Type Energy Efficient, Series Family 00E, Maximum Flow Rate @ 5 Feet of Head 9 gpm, Series 006E, Amps 0.54 A, Body Gasket Material EPDM, Frequency 60 Hz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 1/3 HP 1-1/4" M Submersible Sump Pump 120V AC Vertical (3YU72)
- DWYER INSTRUMENTS 0.5-5 GPM WATER (VFB-86-EC-SS)
- BERLISS Mechanical Seal, Type 21, 1-1/4 In., Buna, Carbon Face, Ceramic Cup (BSP-185)
- ZOELLER Kit, Long Cycle (10-0001)
- TACO 0011 120V Cartridge Circulator (0011)
- TACO Hydronic Circulating Pump, 1/8 hp, 115V, 1 Phase, Flange Connection (0010-F3)
- TACO Potable Water Circulating Pump, 1/25 hp, 230, 1 Phase, Flange Connection (008-SF7Y)
- TACO Circulating Pump, 1/8, 115V, Flange Connection (009-BF5-J)
- TACO HVAC Circulating Pump, 1/6 hp, 115V/230V, 1 Phase, Flange Connection (2400-20S-3P)
- TACO HVAC Circulating Pump, 1/8 hp, 115V, 1 Phase, Flange Connection (009-F5-IFC)
- ARMSTRONG PUMPS Hydronic Circulating Pump, 1/2 hp, 115, 1 Phase, NPT/Flange Connection (116440MF-133)
- Taco Hot Water Circulating Pumps