Shop All Hot Water Circulating Pumps
Taco
Potable Circulating Pump, 1/40HP, Flanged
Mfr # 006-BC7-IFC
Zoro # G204398863
product price: $353.99
/ea
Free Shipping & Returns
$353.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115V AC
- HP 1/40 hp
- Housing Material Bronze
- Phase Single
- Phase - Pumps 1
Product Information
- Brand Taco
- MFR # 006-BC7-IFC
- Zoro # G204398863
- UPC # 687752275742
- Country of Origin United States
- Category Hot Water Circulating Pumps
Dimensions
Inlet/Outlet Size | 3/4 in |
Overall Length | 6 in |
Overall Width | 3.09 in |
Face to Face Dimension | 4 3/8 in |
Length | 6 in |
Width | 3 5/16 in |
Manufacturers Warranty Length | 3 yr |
Compatible Discharge Pipe Size | 3/4 in |
Compatible Intake Pipe Size | 3/4 in |
Manufacturer Warranty Length | 3 yr |
Description
Potable Water Circulating Pump, Compatible Intake Pipe Size 3/4 in, Connection Type Sweat, Face to Face Dimension 4 3/8 in, For Use With Potable Systems Yes, Horsepower 1/40, Maximum Feet of Head 10 ft, Maximum Flow Rate @ 1 Foot of Head 11 gpm, Nameplate Voltage 115V AC, Number of Speeds 1, Phase Single, Pump Type Standard, Series Family 00, Maximum Flow Rate @ 5 Feet of Head 7 gpm, Series 006, Amps 0.52 A, Body Gasket Material EPDM, Compatible Discharge Pipe Size 3/4 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FINISH THOMPSON FTI Lithium Battery-Operated Drum Pump System with EFS Pick-Up Tube (DRM8009)
- BERLISS Mechanical Seal, Type 1, 1-3/4 In., Buna, Carbon Face, Ceramic Cup (BSP-205)
- GOULDS WATER TECHNOLOGY GUIDEVANE-NPE (3L24)
- PULSATRON Metering Pump 24 Gallons Per Day 100 PSI (LPB4SA-PTC1-XXX)
- TACO HVAC Circulating Pump, 1/35 hp, 230, 1 Phase, Flange Connection (005-SF4Y)
- TACO 115V CI Flgd Zoning Circulator (0011-ZF4-2)
- TACO HVAC Circulating Pump, 1/6 hp, 115V/230V, 1 Phase, Flange Connection (2400-20S-3P)
- TACO HVAC Circulating Pump, 1/6 hp, 115V, 1 Phase, Flange Connection (2400-20-3P)
- TACO HVAC Circulating Pump, 1/25 hp, 115V, 1 Phase, Flange Connection (007-F5-7IFC)
- TACO Taco ZVC406-4 Zone Valve Control With Priority Zoning Circulator - 6 Zone (ZVC406-4)
- BELL & GOSSETT HVAC Circulating Pump, 3/4 hp, 115V/208V-230V, 1 Phase, Flange Connection (179259LF)
- Taco Hot Water Circulating Pumps