TACO Tele-Sun Aluminum Shade Pole w/Carry Bag
Mfr # T10-7001VEL
Zoro # G203077363
Product Information
- Brand Taco Marine
- MFR # T10-7001VEL
- Zoro # G203077363
- UPC # 631049090457
- Country of Origin China
- Category Deck Hardware
Description
Tele-Sun Aluminum Shade Pole with Carry Bag
Extend your time on the water and at the sandbar with the new Aluminum Tele-Sun Shade Poles! Made from strong, lightweight drawn aluminum tube, the Tele-Sun Shade Poles are easy to install and stow – maximizing time and fun on your boat. Simply insert the poles into your boat’s rod holders, secure a sun-protecting fabric to the boat top, attach the fabric connector to the poles and extend the poles into position. The Tele-Sun Shade Poles can be mounted to the front or rear of your boat, depending on your preference, and telescope from just over 44.6” to 69.37” tall. The Aluminum Tele-Sun Shade Poles are available to boat builders and through Trivantage.
Features:
- Lightweight drawn and anodized aluminum tube material
- Built to withstand the harsh marine environments
- Easy installation to deck-mounted rod holders with 1/4” pin
- Nylon cleat allows for easy adjustment of line tension
- Tip ring feature allows for alternative fabric clamping bungee cord system
- Extends from 44.6” to 69.37”
- Not included - Flush Mount Rod Holder 10° (Part # F31-0702BXY) and canvas material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Hydraulic Filter Base, Base, OB1316 (OB1316)
- SNOWEX Variable Speed Controller (VAR-020)
- HALTEC New-Style TR CH3 Tractor Tire Core Housing (TV-CH-3)
- TACO MARINE Table Support - Flush Mount - Fits 2-3/8" Pedestals (Z10-4085BLY60MM)
- TACO MARINE TACO Marine H14-0112A72-1 Stainless Steel Piano Hinge, 1-1/2"W x .037" AWG x 72"L, Ret. Pkg. (H14-0112A72-1)
- TACO MARINE TACO ShadeFin w/White Fabric, Bag & Fixed Rod Holder Mount Kit (T10-3000-3)
- TACO MARINE TACO ShadeFin Fixed Rod Holder Mount (T10-3000-5)
- TACO MARINE TACO ShadeFin w/Black Fabric & Bag (T10-3000-2)
- TACO MARINE TACO ShadeFin Adjustable Rod Holder Mount (T10-3000-6)
- SEA DOG Stainless Steel Pad Eye-3/8 In, #081200-1 (081200-1)
- Taco Marine Deck Hardware