Shop All Deck Hardware
Taco Marine
Taco Stamped Stainless Steel Eye Straps (4 Pack)
Mfr # F16-1200-2
Zoro # G903079247
product price: $12.69
/ea
$12.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Taco Marine
- MFR # F16-1200-2
- Zoro # G903079247
- UPC # 630838085117
- Country of Origin China
- Category Deck Hardware
Description
Stamped Stainless Steel Eye Straps (4 Pack)
Our Stamped Stainless-Steel Eye Straps are a multi-purpose and high-use boating/marine accessory. These Eye Straps/Camel Backs are perfect for any application that requires hooking a clip for securing an item.
Features:
- Multi-Use
- Type-304 stainless-steel
- 1/2" opening diameter
- 5-year limited warranty
Dimensions:
- Length: 2"
- Width: 3/8"
- Height: 11/16"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUVERNE Textured Rubber Mud Guards, 251724 (251724)
- RACOR Replacement Element for Gas Spin-On Fuel/Water Seperators, 10 Micron (S3232TUL)
- FLEMING SUPPLY Fleming Supply 55 Pc Emergency Roadside Kit with Travel Bag - Pink (247735STI)
- GROTE Battery Cable Side Terminal, 4 ga., 15In L (84-9249)
- TACO MARINE Flat Deck Hinge w/Pin -Lanyard - 7/8"-1-1/4" (F13-0301/244BN-1)
- TACO MARINE TACO ShadeFin Adjustable Rod Holder Mount (T10-3000-6)
- TACO MARINE TACO ShadeFin Mini w/White Fabric, Bag and Kayak Mount Kit (T10-4000-18)
- TACO MARINE TACO Marine H14-0116A72 Annealed, Stainless Steel Piano Hinge, 1-1/16"W x .040" AWG x 72"L (H14-0116A72)
- TACO MARINE SuproFlex Small Stainless Steel End Cap (F16-0274)
- TACO MARINE TACO ShadeFin w/Black Fabric & Bag (T10-3000-2)
- BOATBUCKLE G2 Retractable Transom Tie-Downs Stainless Steel Up to 43", PK2 (F14256)
- Taco Marine Deck Hardware