TACO ShadeFin™ Telescopic Rod Holder Mount
Mfr # T10-3000-9
Zoro # G403077378
Product Information
- Brand Taco Marine
- MFR # T10-3000-9
- Zoro # G403077378
- UPC # 631079090755
- Country of Origin China
- Category Deck Hardware
Description
ShadeFinTM Telescopic Rod Holder Mount
Wherever you are onboard, ShadeFin can follow! The Telescopic Rod Holder Accessory for ShadeFin – a versatile attachment option that inserts into standard gunnel rod holders for portable, adjustable boat shade. Made from high-quality, lightweight anodized aluminum, the Telescopic Rod Holder Accessory extends from 42" to 67" tall – elevating ShadeFin over the deck for boaters to comfortably stand underneath. For boaters at the dock, sandbar, or in the water, the Telescopic Rod Holder Accessory can also be adjusted to position ShadeFin over the side of the boat – keeping you protected from the sun.
Easily Adjustable
As the sun changes position, the angle and height of this accessory can easily be adjusted at two points along its body – the bottom joint and the throw latch. Toward the base, the bottom joint features a Sure-Grip Knob and Pull Pin Lock that enables the adjustment of the accessory's upward angle. The throw latch half-way up the body is used to adjust the height and 360° rotation of the ShadeFin. If using this accessory with the Adjustable Rod Holder Mount, the angle of ShadeFin can also be adjusted from the Sure-Grip Knob at the top.
Operation
To use the Telescopic Rod Holder Accessory, simply insert the solid gimbal butt into any standard rod holder on the gunnel, remove the Pull-Pin, adjust the upward angle using the Sure-Grip Knob at the bottom joint to the desired 0°, 15°, or 30°, and reinstall the Pull Pin. Then, at the top, simply insert the Fixed or Adjustable Rod Holder Mount into the opening. The mount will secure in place when its gimbal butt seats into the Accessory gimbal pin. Then attach ShadeFin into the Mount, as directed in the Instruction Manual, and deploy. Use the throw latch to adjust the ShadeFin height and horizontal rotation.
Features:
- Features Sure-Grip Knob at the joint with a secure Pull Pin Lock
- Features a throw latch for secure height adjustment from 42" to 67"
- Features solid aluminum gimbal butt and internal Delrin bearings
- High-quality drawn aluminum tube
- Pairs with T10-3000-5 or T10-3000-6 at the top sold separately
- 1-year limited warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIX FILTERS Massey-Ferguson Tractors Cab Air Panel T, 42569 (42569)
- BUYERS PRODUCTS Spring Latch Assembly with Keeper for B2596 Series Spring Latches (B2596LKB)
- KIPP Shackle Swiveling Steel, Straight, Comp:Steel, Comp:Red (K1059.0200016)
- ORALITE Reflective Tape, Truck and Trailer Type (18683)
- TACO MARINE Taco Stamped Stainless Steel Eye Straps (4 Pack) (F16-1200-2)
- TACO MARINE TACO Latch-tite™ Lifting Handle - 2.5" Round - Stainless Steel (F16-2500)
- TACO MARINE Marine Lumber - 12" x 27" x 1/4" - White Starboard (P10-2512WHA27-1C)
- TACO MARINE TACO Marine H14-0200A72-1 Annealed, Stainless Steel Piano Hinge, 2"W x .040" AWG x 72"L, Ret. Pkg. (H14-0200A72-1)
- TACO MARINE TACO ShadeFin Mini w/White Fabric, Bag and Kayak Mount Kit (T10-4000-18)
- TACO MARINE TACO Grand Slam 280 Outrigger Mounts (GS-280)
- ATTWOOD MARINE Attwood Deck Fill f/Carbon Canister System - Angled Body & Scalloped Stainless Steel Cap (99DFCCAS1S)
- Taco Marine Deck Hardware