Shop All Boat Seating
Taco Marine
TACO Low Profile Adjustable Seat Slide
Mfr # M20-1013A
Zoro # G303079168
product price: $439.99
/ea
Free Shipping & Returns
$439.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Taco Marine
- MFR # M20-1013A
- Zoro # G303079168
- UPC # 631363093592
- Country of Origin United States
- Category Boat Seating
Description
Low Profile Adjustable Seat Slide
This low-profile design provides frictionless operation and is easily adaptable for a multitude of marine applications. Its high-strength polymer glides provide the smooth movement with a durable locking action. It comes with a front-mounted activation lever, which is easily accessible in all seven positions when seated. The complete kit includes the housing assembly, mounting plate, fasteners, and installation instructions – making it the perfect all-in-one seat slide package.
Features:
- Meets ABYC H31 testing standards
- Precision-machined 6000-series aluminum chassis
- High-strength polymer glides provide self-lubricated, rattle-free, smooth operation
- Features seven adjustable, equally spaced positions with 5-1/2” of travel
- Secure fit with universal mounting bolt pattern on both pedestal and box applications
- Easy installation and detachment with modular mounting plate
- Front activation lever that slides with the seat for ease of use
- Ideal for seats 23” to 28" wide
- Made in the USA
- 3-year limited warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFECT EQUIPMENT Wheel Wght, TN Srs Coated, 1.50 Oz., PK25 (T150N)
- WEGMANN AUTOMOTIVE LT1 Uncoated PB Commercial Weight 0.5 oz. (LT1005)
- BANDO Auto Serpentine Belt, 6Pk725 (6PK725)
- WALKER EXHAUST Exhaust Flex Connector, 51024 (51024)
- TACO MARINE Aluminum Ribbed Table Pedestal - 2-3/8" O.D. - 30-3/4" Length (Z60-7288VEL30.75-2)
- TACO MARINE Aluminum Ribbed Table Pedestal - 2-3/8" O.D. - 26" Length (Z60-8266VEL26-2)
- TACO MARINE TACO Aluminum Ribbed Table Pedestal - 2-3/8" O.D. - 27-1/2" Length (Z60-7279VEL27.5-2)
- TACO MARINE TACO 13-1/8in x 24in Electric Seat Slide (M20-2413E)
- TACO MARINE Stainless Steel Table Column (F16-0005A)
- TACO MARINE TACO Anclote Diamond Bucket Seat, White (BA1-25WHT)
- SPRINGFIELD MARINE Thread-Lock 27" Pedestal Set, Satin Finish (1690727SL)
- Taco Marine Boat Seating