Shop All Boat Seating
Taco Marine
TACO Anclote Diamond Bucket Seat, White
Mfr # BA1-25WHT
Zoro # G810591221
product price: $1,155.99
/ea
Free Shipping & Returns
$1,155.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Taco Marine
- MFR # BA1-25WHT
- Zoro # G810591221
- UPC # 631195091919
- Country of Origin United States
- Category Boat Seating
Description
Anclote Diamond Bucket Seat - White Introducing the Anclote Bucket Seat the perfect combination of comfort, durability, functionality, and style. Longer boat rides in the Anclote Bucket Seat are instantly more enjoyable because of its state-of-the-art design with an integrated seat suspension a mesh, shock-absorbing system that is integrated into the injection-molded seat bottom. The Anclote Bucket Seat also features plush cushioning, a wrap-around body style accented with premium diamond quilting, and an adjustable bolster, allowing boaters to stand and steer when at the helm. This premium-quality bucket seat features high-density, anti-bacterial foam padding and marine-grade vinyl fabric treated with anti-microbial and UV stabilizers. Features and Benefits: Ideal for pilot houseboats, pontoons, and dual consoles Features integrated seat suspension for enhanced comfort Rotomolded seat shell construction with a reinforced seat bottom Adjustable bolster Elegant diamond quilting Premium-quality, marine-grade vinyl fabric treated with anti-microbial and UV stabilizers Plush, anti-bacterial foam padding, which provides durable support and protection from mold and mildew Form-fitting sides keep users comfortable Flexible, contemporary design Meets the ABYC H-31 impact test Available in four different color combinations Mounts to any standard pedestal with a 5.25'' 4-hole pattern Specifications: Color: White Width: 25.5 in. Depth: 27 in. Height: 24.75 in.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIGER BRAND JACK FLOOR ADJ 4'6""-7'9"" (J-S-93)
- WIX FILTERS Fuel Filter - Engine, 33830 (33830)
- WIX FILTERS Fuel Filter, 33742 (33742)
- GATES Pressure Line Power Steering Assembly, 356540 (356540)
- TACO MARINE TACO 13-1/8in x 24in Electric Seat Slide (M20-2413E)
- TACO MARINE TACO Aluminum Ribbed Table Pedestal - 2-3/8" O.D. - 27-1/2" Length (Z60-7279VEL27.5-2)
- TACO MARINE Aluminum Ribbed Table Pedestal - 2-3/8" O.D. - 30-3/4" Length (Z60-7288VEL30.75-2)
- TACO MARINE Aluminum Ribbed Table Pedestal - 2-3/8" O.D. - 26" Length (Z60-8266VEL26-2)
- TACO MARINE TACO Low Profile Adjustable Seat Slide (M20-1013A)
- TACO MARINE Stainless Steel Table Column (F16-0005A)
- SPRINGFIELD MARINE Springfield KingPin Standard Fixed Height Post, Anodized Finish (1610415A)
- Taco Marine Boat Seating