Shop All Boat Seating
Taco Marine
TACO 13-1/8in x 36in Electric Seat Slide
Mfr # M20-3613E
Zoro # G709945951
product price: $1,348.99
/ea
Free Shipping & Returns
$1,348.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Taco Marine
- MFR # M20-3613E
- Zoro # G709945951
- UPC # 631099090957
- Country of Origin United States
- Category Boat Seating
Description
13-1/8in x 36in Electric Seat Slide. Perfect for seats 41in to 54in wide, this 13-1/8in X 36in electric seat slide travels up to 5in and can be stopped anywhere between its fully extended and retracted positions. Contact your TACO Sales or Customer Service Representative for more information.Features: Ideal for seats 41in to 54in. Features 5in of travel distance stroke length. Meets H31 testing standards for seat applications. Precision-machined 6000-series aluminum chassis. Rail/Linear Glide systems are self-lubricating, dirt-resistant, quiet, corrosion-free, lightweight, and shock resistant . Low profile with secure fit with universal mounting bolt pattern on both pedestal and box applications. Quite an operation ≤ 58dB. Electric actuator. Self-locking at any given position at rated loads. No racking in any direction due to precision tolerances in the track/glide system. All electric seat slides and components are acid-etched clear anodized. Specifications: 12V DC 9 AMP Max current. Max load 3500N. Push and pull force of 1500N. IP66 Rated . Speed 13.5 mm/SecAT1500N.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEROSTART Weatherproof Receptacle - Square, 4 Hole Flange Painted (3600088)
- ACDELCO Hub Asm-Rr Whl, Rw20-139 (RW20-139)
- TYC PRODUCTS Tyc Headlight Assembly, 20-6624-00 (20-6624-00)
- BELL Blind Spot Mirror, 3 In Size, Stick-On (00422-8)
- TACO MARINE Aluminum Ribbed Table Pedestal - 2-3/8" O.D. - 26" Length (Z60-8266VEL26-2)
- TACO MARINE TACO Anclote Diamond Bucket Seat, White (BA1-25WHT)
- TACO MARINE TACO Low Profile Adjustable Seat Slide (M20-1013A)
- TACO MARINE Stainless Steel Table Column (F16-0005A)
- TACO MARINE TACO 13-1/8in x 24in Electric Seat Slide (M20-2413E)
- TACO MARINE TACO Aluminum Ribbed Table Pedestal - 2-3/8" O.D. - 27-1/2" Length (Z60-7279VEL27.5-2)
- GARELICK Garelick 75090 Eez-In Low Profile Seat Slide and Locking Swivel (75090)
- Taco Marine Boat Seating