Shop All Boat Seating
Taco Marine
TACO 13-1/8in x 10in Electric Seat Slide
Mfr # M20-1013E
Zoro # G309945948
product price: $758.99
/ea
Free Shipping & Returns
$758.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Taco Marine
- MFR # M20-1013E
- Zoro # G309945948
- UPC # 631097090935
- Country of Origin United States
- Category Boat Seating
Description
13-1/8in x 10in Electric Seat Slide. Perfect for seats 23in to 28in wide, this 13-1/8in X 10in electric seat slide travels up to 5in and can be stopped anywhere between its fully extended and retracted positions. Features: Ideal for seats 23in to 28in. Features 5in of travel distance stroke length. Water-resistant IP66 rating. Meets H31 testing standards for seat applications. Precision-machined 6000-series aluminum chassis. Rail/Linear Glide systems are self-lubricating, dirt-resistant, quiet, corrosion-free, lightweight and shock resistant . Low profile with secure fit with universal mounting bolt pattern on both pedestal and box applications. Quite an operation ≤ 58dB. Electric actuator. Self-locking at any given position at rated loads. No racking in any direction due to precision tolerances in the track/glide system. All electric seat slides and components are acid-etched clear anodized. Specifications: 12V DC 9 AMP Max current. Max load 3500N. Push and pull force of 1500N. IP66 Rated . Speed 13.5 mm/SecAT1500N.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET BULK, 3 PLY, Continuous Chevron, 7 X 300' (A-1002853300-AI)
- WIX FILTERS Air Filter, 49017 (49017)
- CURT Safety Latch Clevis Hook, 1/2" (81910)
- CURT Fish Wire for 7/16" Diameter Bolts (58410)
- TACO MARINE Aluminum Ribbed Table Pedestal - 2-3/8" O.D. - 30-3/4" Length (Z60-7288VEL30.75-2)
- TACO MARINE Aluminum Ribbed Table Pedestal - 2-3/8" O.D. - 26" Length (Z60-8266VEL26-2)
- TACO MARINE TACO 13-1/8in x 24in Electric Seat Slide (M20-2413E)
- TACO MARINE Stainless Steel Table Column (F16-0005A)
- TACO MARINE TACO Low Profile Adjustable Seat Slide (M20-1013A)
- TACO MARINE TACO Aluminum Ribbed Table Pedestal - 2-3/8" O.D. - 27-1/2" Length (Z60-7279VEL27.5-2)
- SPRINGFIELD 9 In Satin Base, #1600003 (1600003)
- Taco Marine Boat Seating