Shop All Boat Seating
Taco Marine
TACO 11-1/8in x 24in Manual Seat Slide
Mfr # M20-2411
Zoro # G710002162
product price: $662.99
/ea
Free Shipping & Returns
$662.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Taco Marine
- MFR # M20-2411
- Zoro # G710002162
- UPC # 631112091084
- Country of Origin United States
- Category Boat Seating
Description
11-1/8in x 24in Manual Seat Slide. This universal, low-profile design provides frictionless operation and is easily adaptable for a multitude of marine applications. Its high-strength polymer glides provide the smooth movement with a durable locking action. It comes with a front-mounted activation lever, which is easily accessible in all five positions when seated. Features: Meets ABYC H31 testing standards. Precision-machined 6000-series aluminum chassis . Double pin positive side lock. High-strength polymer glides provide self-lubricated, rattle-free, smooth operation. Features five adjustable, equally spaced positions with 3-5/8” of travel. Secure fit with universal mounting bolt pattern on box applications . Front activation paddle that slides with the seat for ease of use. Ideal for seats 29in to 40” wide. Ideal seat length/depth is 12in to 14in.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Hitch Pin, 2" Rcvr, Zinc w/Rubber Grp, 5/8" (21510)
- SUNBELT Safety Glasses Neck Cord, Thick Woven, Black 1.9" x8.95" x1.55" (A-B1SGG4)
- ILC Replacement for Hikari Jc24v/50w/gy6.35 (jc5521) replacement light bulb lamp (JC24V/50W/GY6.35 (JC5521) HIKARI)
- BUYERS PRODUCTS Single Oval Black Powder-Coated DOT Light Bracket (LB1)
- TACO MARINE Stainless Steel Table Column (F16-0005A)
- TACO MARINE TACO 13-1/8in x 24in Electric Seat Slide (M20-2413E)
- TACO MARINE TACO Anclote Diamond Bucket Seat, White (BA1-25WHT)
- TACO MARINE TACO Low Profile Adjustable Seat Slide (M20-1013A)
- TACO MARINE TACO Aluminum Ribbed Table Pedestal - 2-3/8" O.D. - 27-1/2" Length (Z60-7279VEL27.5-2)
- TACO MARINE Aluminum Ribbed Table Pedestal - 2-3/8" O.D. - 30-3/4" Length (Z60-7288VEL30.75-2)
- ATTWOOD Attwood 12774-2 Fold-N-Stow Fishing Net - Large (12774-2)
- Taco Marine Boat Seating