Shop All Hot Water Circulating Pumps
Taco
Hydronic Circulating Pump, Flanged, 18ft
Mfr # 0018E-2F2
Zoro # G205128155
product price: $322.99
/ea
Free Shipping & Returns
$322.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115V AC
- Pump Type Energy Efficient
- Series 0018E
- Maximum Operating Pressure 150 psi
- Series Family 00E
Product Information
- Brand Taco
- MFR # 0018E-2F2
- Zoro # G205128155
- UPC # 190145684439
- Country of Origin United States
- Category Hot Water Circulating Pumps
Dimensions
Overall Length | 6 in |
Face to Face Dimension | 6 3/8 in |
Overall Width | 5 in |
Overall Height | 6.38 in |
Description
Hydronic Circulating Pump, Connection Type Flange, Face to Face Dimension 6 3/8 in, Flange or Union Included Yes, For Use With Potable Systems No, Maximum Feet of Head 18 ft, Maximum Flow Rate @ 10 Feet of Head 8 gpm, Maximum Flow Rate @ 15 Feet of Head 5 gpm, Maximum Flow Rate @ 1 Foot of Head 15 gpm, Nameplate Voltage 120V AC, Number of Speeds Variable, Phase Single, Pump Type Energy Efficient, Series Family 00E, Maximum Flow Rate @ 5 Feet of Head 12 gpm, Series 0018E, Amps 0.54 A
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT PUMP Tank, Use With 2P350, 2P351, 4RL07 (154401)
- BANJO 5 Vane Impeller For Banjo Pump (12772)
- MOEN Flo by AC Power Adapter Service Kit (920-002)
- DAYTON Stainless Steel 1/8 HP Centrifugal Pump 24V (5PXX1)
- TACO HVAC Circulating Pump, 1/6 hp, 115V, 1 Phase, Flange Connection (2400-20-3P)
- TACO Hydronic Circulating Pump, 1/6 hp, 115V/230V, 1 Phase, Flange Connection (2400-60-3P)
- TACO HVAC Circulating Pump, 1/25 hp, 115V, 1 Phase, Sweat Connection (008-BC6)
- TACO 008 120V Cartridge Circulator (008)
- TACO Hydronic Circulating Pump, 1/6 hp, 115V, 1 Phase, Flange Connection (0013-F3)
- TACO 007 120V Cartridge Circulator (007)
- BELL & GOSSETT HVAC Circulating Pump, 1/3 hp, 115V/208V-230V, 1 Phase, Flange Connection (1EF017LF)
- Taco Hot Water Circulating Pumps