Shop All Hot Water Circulating Pumps
Taco
Hydronic Circulating Pump, 1/25 hp, 120v, 1 Phase, Flange Connection
Mfr # VM1816-HY2-FC2A00
Zoro # G9907801
product price: $263.99
/ea
Free Shipping & Returns
$263.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115V AC
- HP 1/25 hp
- Housing Material Cast iron
- Phase - Pumps 1
- Phase Single
Product Information
- Brand Taco
- MFR # VM1816-HY2-FC2A00
- Zoro # G9907801
- UPC # 190145186087
- Country of Origin United States
- Category Hot Water Circulating Pumps
Dimensions
Inlet/Outlet Size | 3/4 in to 1-1/2 in |
Width | 5 in |
Height | 6 3/8 in |
Length | 6 in |
Manufacturers Warranty Length | 3 yr |
Face to Face Dimension | 6 3/8 in |
Manufacturer Warranty Length | 3 yr |
Overall Width | 5 in |
Overall Length | 6 in |
Compatible Intake Pipe Size | 3/4 in, 1 in, 1 1/4 in, 1 1/2 in |
Overall Height | 6.38 in |
Description
Hydronic Circulating Pump, Compatible Intake Pipe Size 3/4 in, 1 in, 1 1/4 in, 1 1/2 in, Connection Type Flange, Face to Face Dimension 6 3/8 in, Flange or Union Included No, For Use With Potable Systems No, Horsepower 1/25, Maximum Feet of Head 18 ft, Maximum Flow Rate @ 10 Feet of Head 8 gpm, Maximum Flow Rate @ 15 Feet of Head 5 gpm, Maximum Flow Rate @ 1 Foot of Head 15 gpm, Nameplate Voltage 115V AC, Number of Speeds Variable, Phase Single, Pump Type Energy Efficient, Series Family 00
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEMS SENSORS 3/8" MNPT SPST NO Liquid Flow Switch 0.15 gpm (FS-380, 193482)
- FILL-RITE Rotor Repair Kit (KIT120RG)
- DAYTON Drum Grab, 1 Drum, 30, 55, 85 gal, 1500 lb (21VG54)
- RULE Rule 2000 G.P.H. Bilge Pump (10)
- TACO HVAC Circulating Pump, 1/35 hp, 230, 1 Phase, Flange Connection (005-SF4Y)
- TACO HVAC Circulating Pump, 1/8 hp, 115V, 1 Phase, Flange Connection (0010-F3-1IFC)
- TACO Circulator Pump, 1/8, 115V, Flange Connection (0011-SF4-IFC)
- TACO Hydronic Circulating Pump, Flanged, 18 ft (0018E-2F4)
- TACO HVAC Circulating Pump, 1/6 hp, 115V/230V, 1 Phase, Flange Connection (2400-40-3P)
- TACO Hydronic Circulating Pump, Flanged, 34ft (0034E-F2)
- ARMSTRONG PUMPS Hydronic Circulating Pump, 1/6 hp, 120v, 1 Phase, Flange Connection (182202-643)
- Taco Hot Water Circulating Pumps