Shop All Hot Water Circulating Pumps
Taco
Hydronic Circulating Pump, 1/20 hp, 120v, 1 Phase, Flange Connection
Mfr # VR1816-HY2-FC2A00
Zoro # G0492600
product price: $285.87
/ea
Free Shipping & Returns
$285.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115V AC
- HP 1/20 hp
- Housing Material Composite
- Phase - Pumps 1
- Phase Single
Product Information
- Brand Taco
- MFR # VR1816-HY2-FC2A00
- Zoro # G0492600
- UPC # 190145196536
- Country of Origin United States
- Category Hot Water Circulating Pumps
Dimensions
Inlet/Outlet Size | 3/4 in to 1-1/2 in |
Manufacturers Warranty Length | 3 yr |
Face to Face Dimension | 6 3/8 in |
Manufacturer Warranty Length | 3 yr |
Compatible Intake Pipe Size | 3/4 in, 1 in, 1 1/4 in, 1 1/2 in |
Compatible Discharge Pipe Size | 3/4 in, 1 in, 1 1/4 in, 1 1/2 in |
Description
Hydronic Circulating Pump, Compatible Intake Pipe Size 3/4 in, 1 in, 1 1/4 in, 1 1/2 in, Connection Type Flange, Face to Face Dimension 6 3/8 in, Flange or Union Included No, For Use With Potable Systems Yes, Horsepower 1/20, Maximum Feet of Head 18 ft, Maximum Flow Rate @ 10 Feet of Head 9 gpm, Maximum Flow Rate @ 15 Feet of Head 5 gpm, Maximum Flow Rate @ 1 Foot of Head 15 gpm, Nameplate Voltage 120V AC, Number of Speeds Variable, Phase Single, Pump Type Energy Efficient, Series Family VR
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Turbine Pump, 1/3 HP, 115 to 230V, 3450 rp (53EA94)
- DAYTON Cast Iron 2 HP Centrifugal Pump 208-230/460V (2ZXK1)
- SJE-RHOMBUS PS Patrol, 120V (1018434)
- PULSATRON Pump, PULSAtron Series, C, Metering (LC54SA-KTC1-XXX)
- TACO HVAC Circulating Pump, 1/25 hp, 115V, 1 Phase, Flange Connection (007-F5-7IFC)
- TACO Hydronic Circulating Pump, 1/8 hp, 115V, 1 Phase, Flange Connection (0010-F3)
- TACO 1/25 HP 115V 1-Phase Flange Connection Hydronic Circulating Pump (007-F5)
- TACO 1-1/2IN 1-1/2HP 575V-AC CIRCULATOR PUMP (1619C3E3)
- TACO 1/3HP 115V 3450rpm SS Cir Pump (2400-45S-3P)
- TACO HVAC Circulating Pump, 1/6 hp, 115V, 1 Phase, Flange Connection (2400-20-3P)
- TACO Potable Water Circulating Pump, 1/8 hp, 115V, 1 Phase, Flange Connection (0014-SF1)
- Taco Hot Water Circulating Pumps